RE21 - 3/4X1/2 Reducing Bushing

Eaton

  • $8.42 (Each)
  • $8.42 (Each)

  • $421.00 (Per 50)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RE21
Manufacturer
Eaton
Manufacturer's Part Number
RE21
Description
3/4X1/2 Reducing Bushing
Reducing Bushing, 3/4 to 1/2 In Trade Size, Re Model, Electro Galvanized and Aluminum Acrylic Paint, 1.05 In Length, 0.07 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
782274589503 / 00782274589503
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.42 (Each)
Carton
$421.00 (Per 50)
Resources
Attachments
 
 
RE21 - Specification Sheet
Images
 
 
RE21 - Small Image
 
RE21 - Large Image
 
RE21 - Large Image
 
RE21 - Large Image
Other Links
 
 
RE21 - Other
Tech Bulletins
 
 
RE21 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
1.05 in
Descriptions
Product Type
Reducing Bushing
Description
3/4X1/2 REDUCING BUSHING
Special Features
Integral Bushing Which Prevents Damage to Wires;Full, Clean Cut Tapered Threads
Long Description
Reducing Bushing, 3/4 to 1/2 in Trade Size, RE Model, Electro Galvanized and Aluminum Acrylic Paint, 1.05 in Length, 0.07 lb/EA
Short Description
Reducing Bushing, 3/4 to 1/2 in, Electro Galvanized and Aluminum Acrylic Paint
Features
Crouse-Hinds series RE, REA and REC explosionproof reducers are used in rigid/IMC conduit systems to reduce conduit hubs to a smaller size (RE), connect two different sizes of conduit together (REC), or enlarge drilled and tapped openings by one NPT size (REA). PLG explosionproof plugs are used for closing threaded conduit hubs.
extra long description
CRS-H RE21 3/4 TO 1/2 REDUCING BUSH
Additional Information
Color/Finish
Electro Galvanized and Aluminum Acrylic Paint
Enclosure Type
Class I Div 1 and 2 Group A B
for use with
Threaded Heavy Wall Conduit
Standards Met
UL Standard: 1203;CSA Standard C22.2 No. 30
package quantity
50 PK;10 CT
Made in USA
yes
dimensions
1.0500 IN X 0.9200 IN X 1.0500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
RE21
Model
RE
GTIN
00782274589503
UPC
782274589503
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
REDUCER
Trade Size
Trade Size
3/4 to 1/2 in
Packaging
Weight
0.07 lb/EA
Weight per each
0.07
Carton
50
Uses, Certifications, and Standards
Application
Threaded Heavy Wall Conduit Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat