RE21SA - 3/4X1/2 Alu Reducing Bushing

Eaton

  • $8.40 (Each)
  • $8.40 (Each)

  • $420.00 (Per 50)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RE21SA
Manufacturer
Eaton
Manufacturer's Part Number
RE21 SA
Description
3/4X1/2 Alu Reducing Bushing
Rigid Conduit Reducing Bushing, 3/4 In Trade Size, Insulated, Straight Connection Orientation, Threaded Connection, 1.05 In Length, 0.03 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
782274101385 / 00782274101385
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.40 (Each)
Standard Packaging
$420.00 (Per 50)
Resources
Tech Bulletins
 
 
RE21SA - Tech Bulletin
Attachments
 
 
RE21SA - Specification Sheet
Images
 
 
RE21SA - Small Image
 
RE21SA - Large Image
 
RE21SA - Large Image
 
RE21SA - Large Image
Other Links
 
 
RE21SA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper-Free Aluminum
connection
Threaded
Dimensions and Weight
Length
1.05 in
Descriptions
extra long description
CRS-H RE21 SA 3/4 TO 1/2 AL REDUCIN
Product Type
Rigid Conduit Reducing Bushing
Long Description
Rigid Conduit Reducing Bushing, 3/4 in Trade Size, Insulated, Straight Connection Orientation, Threaded Connection, 1.05 in Length, 0.03 lb/EA
Short Description
3/4" X 1/2" Rigid Conduit Reducing Bushing, Straight Connection
Special Features
Explosionproof;Dust Ignitionproof
Description
3/4X1/2 ALU REDUCING BUSHING
Features
Crouse-Hinds series RE, REA and REC explosionproof reducers are used in rigid/IMC conduit systems to reduce conduit hubs to a smaller size (RE), connect two different sizes of conduit together (REC), or enlarge drilled and tapped openings by one NPT size (REA). PLG explosionproof plugs are used for closing threaded conduit hubs.
Additional Information
Insulated/Non-Insulated
Insulated
Connection Orientation
Straight
Connection Type
Threaded
Enclosure Type
Class I Div 1 and 2 Group A B
for use with
Threaded Heavy Wall Conduit Systems
Standards Met
UL 886;CSA C22.2 No. 30;NEC/CEC;UL 1203
package quantity
50 PK;1 CT
Made in USA
yes
dimensions
1.0500 IN X 0.9200 IN X 1.0500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
RE21 SA
GTIN
00782274101385
UPC
782274101385
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
REDUCER
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.03 lb/EA
Weight per each
0.03
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Hazardous Location
Enclosure
Class I Div 1 2 Group A B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat