RE32SA - 1X3/4 Alu Reducing Bushing

Eaton

  • $10.18 (Each)
  • $10.18 (Each)

  • $254.50 (Per 25)

In-Stock: 742 available at other locations ( find a store with stock)
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
RE32SA
Manufacturer
Eaton
Manufacturer's Part Number
RE32 SA
Description
1X3/4 Alu Reducing Bushing
Eaton Crouse-Hinds Series Re Reducer, Rigid/Imc, End 1: 1" NPT, End 2: 3/4" NPT, Copper-Free Aluminum
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
782274101415 / 00782274101415
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.18 (Each)
Standard Packaging
$254.50 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
742
Resources
Tech Bulletins
 
 
RE32SA - Tech Bulletin
Attachments
 
 
RE32SA - Specification Sheet
Images
 
 
RE32SA - Small Image
 
RE32SA - Large Image
 
RE32SA - Large Image
Other Links
 
 
RE32SA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Threaded
Material
Copper-Free Aluminum
Descriptions
Description
1X3/4 ALU REDUCING BUSHING
Extra Long Description
CRH RE32 SA 1 TO 3/4 AL REDUCING BU
Features
Crouse-Hinds series RE, REA and REC explosionproof reducers are used in rigid/IMC conduit systems to reduce conduit hubs to a smaller size (RE), connect two different sizes of conduit together (REC), or enlarge drilled and tapped openings by one NPT size (REA). PLG explosionproof plugs are used for closing threaded conduit hubs.
Long Description
Eaton Crouse-Hinds series RE reducer, Rigid/IMC, End 1: 1" NPT, End 2: 3/4" NPT, Copper-free aluminum
Product Type
1 to 3/4 Al Reducing Bush
Special Features
Reducing fitting
Additional Information
Dimensions
1.2900 IN X 0.9200 IN X 1.2900 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
RE32 SA
GTIN
00782274101415
UPC
782274101415
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
REDUCER
Packaging
Weight per each
0.04
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
Enclosure
Class I Div 1 2 Group A B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
Standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of RE32SA.
Jump To:

Similar Items

Similar items are close alternatives to RE32SA, though they may not be 100% alike.

Cross Referenced

These items are similar to RE32SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RBA32H American Fittings 00662364140077
RB100-75A Appleton Electric 00781381654555
RE32-SA Eaton Crouse-Hinds 00782274101415
RB-322A O-Z Gedney 00783126057201
RB322A O-Z Gedney n/a
R-32 Killark 00783936570037
RB-322SA O-Z Gedney n/a

* All prices subject to change.

Begin Live Chat