RE41SA - 1-1/4X1/2 Alu Reducing Bushing

Eaton

  • $15.55 (Each)
  • $15.55 (Each)

  • $155.50 (Per 10)
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
RE41SA
Manufacturer
Eaton
Manufacturer's Part Number
RE41 SA
Description
1-1/4X1/2 Alu Reducing Bushing
Eaton Crouse-Hinds Series Re Reducer, Rigid/Imc, End 1: 1-1/4" NPT, End 2: 1/2" NPT, Copper-Free Aluminum
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
782274101422 / 00782274101422
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.55 (Each)
Standard Packaging
$155.50 (Per 10)
Resources
Tech Bulletins
 
 
RE41SA - Tech Bulletin
Attachments
 
 
RE41SA - Specification Sheet
Images
 
 
RE41SA - Large Image
 
RE41SA - Large Image
 
RE41SA - Small Image
Other Links
 
 
RE41SA - Other
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
Copper-Free Aluminum
connection
Threaded
Descriptions
Product Type
1 1/4 to 1/2 Al Reducing Bush
extra long description
CRS-H RE41 SA 1 1/4 TO 1/2 AL REDUC
Description
1-1/4X1/2 ALU REDUCING BUSHING
Features
Crouse-Hinds series RE, REA and REC explosionproof reducers are used in rigid/IMC conduit systems to reduce conduit hubs to a smaller size (RE), connect two different sizes of conduit together (REC), or enlarge drilled and tapped openings by one NPT size (REA). PLG explosionproof plugs are used for closing threaded conduit hubs.
Long Description
Eaton Crouse-Hinds series RE reducer, Rigid/IMC, End 1: 1-1/4" NPT, End 2: 1/2" NPT, Copper-free aluminum
Special Features
Reducing fitting
Additional Information
dimensions
1.6600 IN X 1.0600 IN X 1.6600 IN
Manufacturer Information
Manufacturers Part Number
RE41 SA
Brand
EATON CROUSE-HINDS SERIES
GTIN
00782274101422
UPC
782274101422
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
REDUCER
Packaging
Weight per each
0.16
Carton
1
Package
10
Uses, Certifications, and Standards
Enclosure
Class I Div 1 2 Group A B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RE41SA.
Jump To:

Cross Referenced

These items are similar to RE41SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RBA41H American Fittings 00662364140091
RB125-50A Appleton Electric 00781381321082
RE41-SA Eaton Crouse-Hinds 00782274101422
RB-324A O-Z Gedney 00783126057232
R-41 Killark 00783936570044
RB-324SA O-Z Gedney n/a

* All prices subject to change.

Begin Live Chat