RE52SA - 1-1/2X3/4 Alu Reducing Bushing

Eaton

  • $28.67 (Each)
  • $28.67 (Each)

  • $286.70 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RE52SA
Manufacturer
Eaton
Manufacturer's Part Number
RE52 SA
Description
1-1/2X3/4 Alu Reducing Bushing
Eaton Crouse-Hinds Series Re Reducer, Rigid/Imc, End 1: 1-1/2" NPT, End 2: 3/4" NPT, Copper-Free Aluminum
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
782274101460 / 00782274101460
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.67 (Each)
Standard Packaging
$286.70 (Per 10)
Resources
Images
 
 
RE52SA - Small Image
 
RE52SA - Large Image
 
RE52SA - Large Image
Attachments
 
 
RE52SA - Specification Sheet
Tech Bulletins
 
 
RE52SA - Tech Bulletin
Other Links
 
 
RE52SA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper-Free Aluminum
connection
Threaded
Descriptions
Product Type
1 1/2 to 3/4 Al Reducing Bush
extra long description
CRS-H RE52 SA 1 1/2 TO 3/4 AL REDUC
Description
1-1/2X3/4 ALU REDUCING BUSHING
Features
Crouse-Hinds series RE, REA and REC explosionproof reducers are used in rigid/IMC conduit systems to reduce conduit hubs to a smaller size (RE), connect two different sizes of conduit together (REC), or enlarge drilled and tapped openings by one NPT size (REA). PLG explosionproof plugs are used for closing threaded conduit hubs.
Long Description
Eaton Crouse-Hinds series RE reducer, Rigid/IMC, End 1: 1-1/2" NPT, End 2: 3/4" NPT, Copper-free aluminum
Special Features
Reducing fitting
Additional Information
dimensions
1.9000 IN X 1.0600 IN X 1.9000 IN
Manufacturer Information
Manufacturers Part Number
RE52 SA
Brand
Eaton
GTIN
00782274101460
UPC
782274101460
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
REDUCER
Packaging
Weight per each
0.21
Carton
1
Package
10
Uses, Certifications, and Standards
Enclosure
Class I Div 1 2 Group A B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat