RE62 - 2X3/4 Reducing Bushing

Eaton

  • $38.25 (Each)
  • $38.25 (Each)

  • $382.50 (Per 10)

Availability: In Stock Locally
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
RE62
Manufacturer
Eaton
Manufacturer's Part Number
RE62
Description
2X3/4 Reducing Bushing
Reducing Bushing, 2 to 3/4 In Trade Size, Re Model, Electro Galvanized and Aluminum Acrylic Paint, 2.375 In Length, 0.85 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
782274590608 / 00782274590608
Weight per unit
0.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.25 (Each)
Standard Packaging
$382.50 (Per 10)
Resources
Attachments
 
 
RE62 - Specification Sheet
Images
 
 
RE62 - Large Image
 
RE62 - Large Image
 
RE62 - Small Image
 
RE62 - Large Image
Other Links
 
 
RE62 - Other
Tech Bulletins
 
 
RE62 - Tech Bulletin
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
Copper Free Aluminum
connection
Threaded
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Length
2.375 in
Size
2 To 3/4 In
Descriptions
Product Type
Reducing Bushing
Description
2X3/4 REDUCING BUSHING
Long Description
Reducing Bushing, 2 to 3/4 in Trade Size, RE Model, Electro Galvanized and Aluminum Acrylic Paint, 2.375 in Length, 0.85 lb/EA
Short Description
Reducing Bushing, 2 to 3/4 in, Electro Galvanized and Aluminum Acrylic Paint
Special Features
Integral Bushing Which Prevents Damage to Wires;Full, Clean Cut Tapered Threads
Features
Crouse-Hinds series RE, REA and REC explosionproof reducers are used in rigid/IMC conduit systems to reduce conduit hubs to a smaller size (RE), connect two different sizes of conduit together (REC), or enlarge drilled and tapped openings by one NPT size (REA). PLG explosionproof plugs are used for closing threaded conduit hubs.
extra long description
CRS-H RE62 2 TO 3/4 REDUCING BUSH
Additional Information
Color/Finish
Electro Galvanized and Aluminum Acrylic Paint
Enclosure Type
Class I Div 1 and 2 Group A B
for use with
Threaded Heavy Wall Conduit
Standards Met
UL Standard: 1203;CSA Standard C22.2 No. 30
package quantity
10 PK;1 CT
Made in USA
yes
dimensions
2.3800 IN X 1.0000 IN X 2.3800 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
RE62
Model
RE
GTIN
00782274590608
UPC
782274590608
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
REDUCER
Trade Size
Trade Size
2 to 3/4 in
Packaging
Weight
0.85 lb/EA
Weight per each
0.85
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Threaded Heavy Wall Conduit Systems
Enclosure
Class I Div 1 2 Group A B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RE62.
Jump To:

Similar Items

Similar items are close alternatives to RE62, though they may not be 100% alike.

2" 2 X 3/4 Reducing Bushings Steel Usa (NPT) Haz. Location
  • Our Part #: RB20075H
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: RB20075H
  • Manufacturer: American Fittings Corp
  • Find: Similar Items
  • Pkg Sizes: 5 ($73.00) ·
RB20075H - American Fittings Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.60

Each

QTY:
Each
Add
Cross Referenced

These items are similar to RE62 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RB62H American Fittings 00662364140244
RB200-75 Appleton Electric 00781381655101
RE62 Eaton Crouse-Hinds 00782274590608
RB-334 O-Z Gedney 00783126467703
RE62S Killark 00783936010922

* All prices subject to change.

Begin Live Chat