RE65SA - 2X1-1/2 Alu Reducing Bushing

Eaton

  • $51.98 (Each)
  • $51.98 (Each)

  • $519.80 (Per 10)

In-Stock: 93 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RE65SA
Manufacturer
Eaton
Manufacturer's Part Number
RE65 SA
Description
2X1-1/2 Alu Reducing Bushing
Eaton Crouse-Hinds Series Re Reducer, Rigid/Imc, End 1: 2" NPT, End 2: 1-1/2" NPT, Copper-Free Aluminum
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
782274102481 / 00782274102481
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.98 (Each)
Standard Packaging
$519.80 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
93
Resources
Images
 
 
RE65SA - Small Image
 
RE65SA - Large Image
 
RE65SA - Large Image
Attachments
 
 
RE65SA - Specification Sheet
Tech Bulletins
 
 
RE65SA - Tech Bulletin
Other Links
 
 
RE65SA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper-Free Aluminum
connection
Threaded
Descriptions
Product Type
2 to 1 1/2 Al Reducing Bush
Description
2X1-1/2 ALU REDUCING BUSHING
extra long description
CRS-H RE65 SA 2 TO 1 1/2 AL REDUCIN
Features
Crouse-Hinds series RE, REA and REC explosionproof reducers are used in rigid/IMC conduit systems to reduce conduit hubs to a smaller size (RE), connect two different sizes of conduit together (REC), or enlarge drilled and tapped openings by one NPT size (REA). PLG explosionproof plugs are used for closing threaded conduit hubs.
Special Features
Reducing fitting
Long Description
Eaton Crouse-Hinds series RE reducer, Rigid/IMC, End 1: 2" NPT, End 2: 1-1/2" NPT, Copper-free aluminum
Additional Information
dimensions
2.3600 IN X 1.0600 IN X 2.3600 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
RE65 SA
GTIN
00782274102481
UPC
782274102481
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
REDUCER
Packaging
Weight per each
0.16
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
Enclosure
Class I Div 1 2 Group A B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 93

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
12 View Store
Texarkana
2 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat