RE74 - 2-1/2X1-1/4 Reducing Bushing

Eaton

  • $61.25 (Each)
  • $61.25 (Each)

  • $306.25 (Per 5)
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
RE74
Manufacturer
Eaton
Manufacturer's Part Number
RE74
Description
2-1/2X1-1/4 Reducing Bushing
Eaton Crouse-Hinds Series Re Reducer, Rigid/Imc, End 1: 2-1/2" NPT, End 2: 1-1/4" NPT, Feraloy Iron Alloy
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
782274591100 / 00782274591100
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.25 (Each)
Standard Packaging
$306.25 (Per 5)
Resources
Tech Bulletins
 
 
RE74 - Tech Bulletin
Attachments
 
 
RE74 - Specification Sheet
Images
 
 
RE74 - Large Image
 
RE74 - Large Image
Other Links
 
 
RE74 - Other
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
FERALOY IRON ALLOY
connection
Threaded
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Size
2-1/2 To 1-1/4 In
Descriptions
Product Type
2 1/2 to 1 1/4 Reducing Bush
Description
2-1/2X1-1/4 REDUCING BUSHING
Features
Crouse-Hinds series RE, REA and REC explosionproof reducers are used in rigid/IMC conduit systems to reduce conduit hubs to a smaller size (RE), connect two different sizes of conduit together (REC), or enlarge drilled and tapped openings by one NPT size (REA). PLG explosionproof plugs are used for closing threaded conduit hubs.
extra long description
CRS-H RE74 2 1/2 TO 1 1/4 REDUCING
Long Description
Eaton Crouse-Hinds series RE reducer, Rigid/IMC, End 1: 2-1/2" NPT, End 2: 1-1/4" NPT, Feraloy iron alloy
Special Features
Reducing fitting
Additional Information
dimensions
2.8800 IN X 1.3100 IN X 2.8800 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
RE74
GTIN
00782274591100
UPC
782274591100
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
REDUCER
Packaging
Weight per each
0.34
Carton
1
Package
5
Uses, Certifications, and Standards
Enclosure
Class I Div 1 2 Group A B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RE74.
Jump To:

Cross Referenced

These items are similar to RE74 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RB250125 American Fittings 00662364130405
RB250-125 Appleton Electric 00781381736404
1274 Arlington 00018997012746
283 Eaton Crouse-Hinds 00784564102836
RE74 Eaton Crouse-Hinds 00782274591100
RB-250125 Garvin Industries 00785592002297
RB250-125 Producto Electric Corp. 00785244107905
1160 Raco 00050169011607
RE74 Thomas & Betts 782274591100
RE74TB Thomas & Betts 00786210058924
RB18 Topaz 00751338202306

* All prices subject to change.

Begin Live Chat