RE87SA - 3X2-1/2 Alu Reducing Bushing

Eaton

  • $91.30 (Each)
  • $91.30 (Each)

  • $182.60 (Per 2)
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
RE87SA
Manufacturer
Eaton
Manufacturer's Part Number
RE87 SA
Description
3X2-1/2 Alu Reducing Bushing
Eaton Crouse-Hinds Series Re Reducer, Rigid/Imc, End 1: 3" NPT, End 2: 2-1/2" NPT, Copper-Free Aluminum
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
782274747057 / 00782274747057
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$91.30 (Each)
Standard Packaging
$182.60 (Per 2)
Resources
Tech Bulletins
 
 
RE87SA - Tech Bulletin
Attachments
 
 
RE87SA - Specification Sheet
Images
 
 
RE87SA - Large Image
 
RE87SA - Large Image
 
RE87SA - Small Image
Other Links
 
 
RE87SA - Other
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
Copper-Free Aluminum
connection
Threaded
Descriptions
Product Type
3 to 2 1/2 Al Reducing Bush
Features
Crouse-Hinds series RE, REA and REC explosionproof reducers are used in rigid/IMC conduit systems to reduce conduit hubs to a smaller size (RE), connect two different sizes of conduit together (REC), or enlarge drilled and tapped openings by one NPT size (REA). PLG explosionproof plugs are used for closing threaded conduit hubs.
Description
3X2-1/2 ALU REDUCING BUSHING
Long Description
Eaton Crouse-Hinds series RE reducer, Rigid/IMC, End 1: 3" NPT, End 2: 2-1/2" NPT, Copper-free aluminum
Special Features
Reducing fitting
extra long description
CRS-H RE87 SA 3 TO 2 1/2 AL REDUCIN
Additional Information
dimensions
3.5000 IN X 1.5600 IN X 3.5000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
RE87 SA
GTIN
00782274747057
UPC
782274747057
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
REDUCER
Packaging
Weight per each
0.55
Carton
1
Package
2
Uses, Certifications, and Standards
Enclosure
Class I Div 1 2 Group A B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RE87SA.
Jump To:

Cross Referenced

These items are similar to RE87SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RB300-250A Appleton Electric 00781381257268
RE87 SA Eaton Crouse-Hinds 00782274747057
R-87 Killark 00783936570198
RB-342A O-Z Gedney 00783126058116

* All prices subject to change.

Begin Live Chat