RE98 - 3-1/2X3 Reducing Bushing

Eaton

  • $200.82 (Each)
  • $200.82 (Each)

  • $401.64 (Per 2)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RE98
Manufacturer
Eaton
Manufacturer's Part Number
RE98
Description
3-1/2X3 Reducing Bushing
Eaton Crouse-Hinds Series Re Reducer, Rigid/Imc, End 1: 3-1/2" NPT, End 2: 3" NPT, Feraloy Iron Alloy
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
782274592107 / 00782274592107
Weight per unit
1.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$200.82 (Each)
Standard Packaging
$401.64 (Per 2)
Resources
Images
 
 
RE98 - Small Image
 
RE98 - Large Image
 
RE98 - Large Image
Attachments
 
 
RE98 - Specification Sheet
Tech Bulletins
 
 
RE98 - Tech Bulletin
Other Links
 
 
RE98 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
FERALOY IRON ALLOY
connection
Threaded
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Size
3-1/2 To 3 In
Descriptions
Product Type
3 1/2 to 3 Reducing Bush
Description
3-1/2X3 REDUCING BUSHING
Features
Crouse-Hinds series RE, REA and REC explosionproof reducers are used in rigid/IMC conduit systems to reduce conduit hubs to a smaller size (RE), connect two different sizes of conduit together (REC), or enlarge drilled and tapped openings by one NPT size (REA). PLG explosionproof plugs are used for closing threaded conduit hubs.
extra long description
CRS-H RE98 3 1/2 TO 3 REDUCING BUSH
Long Description
Eaton Crouse-Hinds series RE reducer, Rigid/IMC, End 1: 3-1/2" NPT, End 2: 3" NPT, Feraloy iron alloy
Special Features
Reducing fitting
Additional Information
dimensions
4.0000 IN X 1.6200 IN X 4.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
RE98
GTIN
00782274592107
UPC
782274592107
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
REDUCER
Packaging
Weight per each
1.25
Carton
1
Package
2
Uses, Certifications, and Standards
Enclosure
Class I Div 1 2 Group A B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat