REC52 - 1-1/2X3/4 Reducing Coupler

Eaton

  • $55.87 (Each)
  • $55.87 (Each)

  • $279.35 (Per 5)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
REC52
Manufacturer
Eaton
Manufacturer's Part Number
REC52
Description
1-1/2X3/4 Reducing Coupler
Eaton Crouse-Hinds Series Rec Reducer, Rigid/Imc, End 1: 1-1/2" NPT, End 2: 3/4" NPT, Feraloy Iron Alloy
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
782274593104 / 00782274593104
Weight per unit
1.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.87 (Each)
Standard Packaging
$279.35 (Per 5)
Resources
Images
 
 
REC52 - Small Image
 
REC52 - Large Image
 
REC52 - Large Image
Attachments
 
 
REC52 - Specification Sheet
Tech Bulletins
 
 
REC52 - Tech Bulletin
Other Links
 
 
REC52 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Female Threaded
Descriptions
Features
Crouse-Hinds series RE, REA and REC explosionproof reducers are used in rigid/IMC conduit systems to reduce conduit hubs to a smaller size (RE), connect two different sizes of conduit together (REC), or enlarge drilled and tapped openings by one NPT size (REA). PLG explosionproof plugs are used for closing threaded conduit hubs.
Product Type
1 1/2 LRG 3/4 SM Reducing Adpt
Description
1-1/2X3/4 REDUCING COUPLER
extra long description
CRS-H REC52 1 1/2 LRG 3/4 SM REDUCI
Long Description
Eaton Crouse-Hinds series REC reducer, Rigid/IMC, End 1: 1-1/2" NPT, End 2: 3/4" NPT, Feraloy iron alloy
Additional Information
dimensions
2.5600 IN X 2.2500 IN X 2.5600 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
REC52
GTIN
00782274593104
UPC
782274593104
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
REDUCER
Packaging
Weight per each
1.23
Carton
1
Package
5
Uses, Certifications, and Standards
Enclosure
Class I Div 1 2 Group A B, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat