RS1 - 8.5"X8.5"X4" Junction Box

Eaton

  • $669.88 (Each)
  • $669.88 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RS1
Manufacturer
Eaton
Manufacturer's Part Number
RS1
Description
8.5"X8.5"X4" Junction Box
Eaton Crouse-Hinds Series RS Junction Box, 8-1/2" X 8-1/2" X 4", Feraloy Iron Alloy, Surface Mount
Slang Terms

Suggest a New Term
Categories
Boxes & Covers - Cast Boxes Mark as Incorrect
Suggest a New Category
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
782274595801 / 00782274595801
Weight per unit
19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$669.88 (Each)
Resources
Images
 
 
RS1 - Small Image
 
RS1 - Large Image
Attachments
 
 
RS1 - Specification Sheet
Tech Bulletins
 
 
RS1 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
FERALOY IRON ALLOY
Dimensions and Weight
Size
8-1/2 In X 8-1/2 In X 4 In
Descriptions
Product Type
8 1/2 X 8 1/2 X 4 Junc BX Gasks & Bolts
Description
8.5"X8.5"X4" JUNCTION BOX
Features
Crouse-Hinds series RS, RSM and RSS junction boxes are installed in conduit systems to act as pull boxes for conductors, provide openings and space for making splices and taps in conductors, provide for branch conduit runs, and provide access to conductors for maintenance and future system changes. RS, RSM and RSS junction boxes are designed with configurable conduit hub plates, permitting a wide range of hub arrangements and sizes.
extra long description
CRS-H RS1 8 1/2 X 8 1/2 X 4 JUNC BX
Construction
Raintight
Special Features
Two Gang, With Gasket
Long Description
Eaton Crouse-Hinds series RS junction box, 8-1/2" x 8-1/2" x 4", Feraloy iron alloy, Surface mount
Additional Information
dimensions
8.5000 IN X 4.0000 IN X 8.5000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
GTIN
00782274595801
UPC
782274595801
Taxonomies, Classifications, and Categories
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Type
JUNCTION BOX
Packaging
Weight per each
19
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL 514B, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat