RS1 - 8.5"X8.5"X4" Junction Box

Eaton

  • $624.38 (Each)
  • $624.38 (Each)
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
RS1
Manufacturer
Eaton
Manufacturer's Part Number
RS1
Description
8.5"X8.5"X4" Junction Box
Eaton Crouse-Hinds Series RS Junction Box, 8-1/2" X 8-1/2" X 4", Feraloy Iron Alloy, Surface Mount
Slang Terms

Suggest a New Term
Categories
Boxes & Covers - Cast Boxes Mark as Incorrect
Suggest a New Category
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
782274595801 / 00782274595801
Weight per unit
19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$624.38 (Each)
Resources
Tech Bulletins
 
 
RS1 - Tech Bulletin
Attachments
 
 
RS1 - Specification Sheet
Images
 
 
RS1 - Small Image
 
RS1 - Large Image
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
FERALOY IRON ALLOY
Dimensions and Weight
Size
8-1/2 In X 8-1/2 In X 4 In
Descriptions
Product Type
8 1/2 X 8 1/2 X 4 Junc BX Gasks & Bolts
Description
8.5"X8.5"X4" JUNCTION BOX
Long Description
Eaton Crouse-Hinds series RS junction box, 8-1/2" x 8-1/2" x 4", Feraloy iron alloy, Surface mount
Construction
Raintight
Special Features
Two Gang, With Gasket
Features
Crouse-Hinds series RS, RSM and RSS junction boxes are installed in conduit systems to act as pull boxes for conductors, provide openings and space for making splices and taps in conductors, provide for branch conduit runs, and provide access to conductors for maintenance and future system changes. RS, RSM and RSS junction boxes are designed with configurable conduit hub plates, permitting a wide range of hub arrangements and sizes.
extra long description
CRS-H RS1 8 1/2 X 8 1/2 X 4 JUNC BX
Additional Information
dimensions
8.5000 IN X 4.0000 IN X 8.5000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
GTIN
00782274595801
UPC
782274595801
Taxonomies, Classifications, and Categories
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Type
JUNCTION BOX
Packaging
Weight per each
19
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL 514B, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RS1.
Jump To:

Cross Referenced

These items are similar to RS1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RS1 Appleton Electric 00781381662352
RS1 Eaton Crouse-Hinds 00782274595801
RS-1 Thomas & Betts 00785991120165
8368 Appleton Electric 00687855404261
450 Eaton Crouse-Hinds 00784564140548
TP504 Eaton Crouse-Hinds 00786189105049
G1937 Garvin Industries 00785592526373
4413 Orbit Industries 00835243000360
805C Raco 00050169999790
450 Thomas & Betts 00781720006403
5-SDW-EXT-1/2 Thomas & Betts n/a
RS-1 Thomas & Betts Conduit n/a
C2248 Topaz 00751338867444
V561-BC Unity Manufacturing n/a

* All prices subject to change.

Begin Live Chat