RSP33 - 1" Cond 2-Hub Plate

Eaton

  • $122.78 (Each)
  • $122.78 (Each)

  • $245.56 (Per 2)

In-Stock: 1 available at other locations ( find a store with stock)
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
RSP33
Manufacturer
Eaton
Manufacturer's Part Number
RSP33
Description
1" Cond 2-Hub Plate
Eaton Crouse-Hinds Series RS/RSM Conduit Hub Plate, 8-1/2" X 4", Feraloy Iron Alloy, 2 Hubs, 1" Trade Size
Slang Terms

Suggest a New Term
Categories
Boxes & Covers - Cast Boxes Mark as Incorrect
Suggest a New Category
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
782274598307 / 00782274598307
Weight per unit
2.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$122.78 (Each)
Standard Packaging
$245.56 (Per 2)
Stock Availability
Weatherford
0 (Find nearest stock)
DFW RDC
0
All Stores
1
Resources
Tech Bulletins
 
 
RSP33 - Tech Bulletin
Attachments
 
 
RSP33 - Specification Sheet
Images
 
 
RSP33 - Small Image
 
RSP33 - Large Image
 
RSP33 - Large Image
 
RSP33 - Large Image
Other Links
 
 
RSP33 - Other
 
RSP33 - Other
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
FERALOY IRON ALLOY
Dimensions and Weight
Height
8.06
Length
3.5
Width
1.13
Descriptions
Description
1" COND 2-HUB PLATE
Extra Long Description
CRH RSP33 1 2 HUB PLATE 8 1/2 X 4 S
Features
Crouse-Hinds series RS, RSM and RSS junction boxes are installed in conduit systems to act as pull boxes for conductors, provide openings and space for making splices and taps in conductors, provide for branch conduit runs, and provide access to conductors for maintenance and future system changes. RS, RSM and RSS junction boxes are designed with configurable conduit hub plates, permitting a wide range of hub arrangements and sizes.
Long Description
Eaton Crouse-Hinds series RS/RSM conduit hub plate, 8-1/2" x 4", Feraloy iron alloy, 2 hubs, 1" trade size
Product Type
1 2 Hub Plate 8 1/2 X 4 Side RS/RSM BX
Special Features
Use With 1/2 In Conduit Stem, Connection 3/8 In Male Threaded
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
RSP33
GTIN
00782274598307
UPC
782274598307
Taxonomies, Classifications, and Categories
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Type
Conduit Hub Plate
Packaging
Weight per each
2.45
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
Standard
UL 1598
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
West Wichita
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of RSP33.
Jump To:

Cross Referenced

These items are similar to RSP33 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RSK2-100 Appleton Electric 00781381662901
RSP33 Eaton Crouse-Hinds 00782274598307

* All prices subject to change.

Begin Live Chat