RSP333 - Hub W/3 1" Holes

Eaton

  • $120.42 (Each)
  • $120.42 (Each)
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
RSP333
Manufacturer
Eaton
Manufacturer's Part Number
RSP333
Description
Hub W/3 1" Holes
Eaton Crouse-Hinds Series RS/RSM Conduit Hub Plate, 8-1/2" X 4", Feraloy Iron Alloy, 3 Hubs, 1" Trade Size
Slang Terms

Suggest a New Term
Categories
Boxes & Covers - Cast Boxes Mark as Incorrect
Suggest a New Category
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
782274598901 / 00782274598901
Weight per unit
2.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$120.42 (Each)
Resources
Images
 
 
RSP333 - Small Image
 
RSP333 - Large Image
 
RSP333 - Large Image
 
RSP333 - Large Image
Attachments
 
 
RSP333 - Specification Sheet
Tech Bulletins
 
 
RSP333 - Tech Bulletin
Other Links
 
 
RSP333 - Other
 
RSP333 - Other
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
FERALOY IRON ALLOY
Dimensions and Weight
Size
1 in
Width
1.25
Height
3.5
Length
8
Descriptions
Description
HUB W/3 1" HOLES
Features
Crouse-Hinds series RS, RSM and RSS junction boxes are installed in conduit systems to act as pull boxes for conductors, provide openings and space for making splices and taps in conductors, provide for branch conduit runs, and provide access to conductors for maintenance and future system changes. RS, RSM and RSS junction boxes are designed with configurable conduit hub plates, permitting a wide range of hub arrangements and sizes.
Product Type
1 3 Hub Plate 8 1/2 X 4 Sides RS/RSM BX
extra long description
CRS-H RSP333 1 3 HUB PLATE 8 1/2 X
Long Description
Eaton Crouse-Hinds series RS/RSM conduit hub plate, 8-1/2" x 4", Feraloy iron alloy, 3 hubs, 1" trade size
Special Features
For Use With 8-1/2 In X 4 In Sides Of Box
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
RSP333
GTIN
00782274598901
UPC
782274598901
Taxonomies, Classifications, and Categories
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Type
Conduit Hub Plate
Packaging
Weight per each
2.68
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL 514A, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RSP333.
Jump To:

Cross Referenced

These items are similar to RSP333 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RSK3-100 Appleton Electric 00781381663205
RSP333 Eaton Crouse-Hinds 00782274598901

* All prices subject to change.

Begin Live Chat