RSP55 - 1-1/2" Cond 2-Hub Plate

Eaton

  • $125.50 (Each)
  • $125.50 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RSP55
Manufacturer
Eaton
Manufacturer's Part Number
RSP55
Description
1-1/2" Cond 2-Hub Plate
Eaton Crouse-Hinds Series RS/RSM Conduit Hub Plate, 8-1/2" X 4", Feraloy Iron Alloy, 2 Hubs, 1-1/2" Trade Size
Slang Terms

Suggest a New Term
Categories
Boxes & Covers - Cast Boxes Mark as Incorrect
Suggest a New Category
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
782274598505 / 00782274598505
Weight per unit
2.71 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$125.50 (Each)
Resources
Images
 
 
RSP55 - Small Image
 
RSP55 - Large Image
 
RSP55 - Large Image
 
RSP55 - Large Image
Attachments
 
 
RSP55 - Specification Sheet
Tech Bulletins
 
 
RSP55 - Tech Bulletin
Other Links
 
 
RSP55 - Other
 
RSP55 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
FERALOY IRON ALLOY
Dimensions and Weight
Size
1-1/2 in
Width
1.25
Height
3.5
Length
8
Descriptions
Long Description
Eaton Crouse-Hinds series RS/RSM conduit hub plate, 8-1/2" x 4", Feraloy iron alloy, 2 hubs, 1-1/2" trade size
Special Features
For Use With 8-1/2 In X 4 In Sides Of Box
Description
1-1/2" COND 2-HUB PLATE
Product Type
1 1/2 2 Hub PLT 8 1/2 X 4 Side RS/RSM BX
Features
Crouse-Hinds series RS, RSM and RSS junction boxes are installed in conduit systems to act as pull boxes for conductors, provide openings and space for making splices and taps in conductors, provide for branch conduit runs, and provide access to conductors for maintenance and future system changes. RS, RSM and RSS junction boxes are designed with configurable conduit hub plates, permitting a wide range of hub arrangements and sizes.
extra long description
CRS-H RSP55 1 1/2 2 HUB PLT 8 1/2 X
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
RSP55
GTIN
00782274598505
UPC
782274598505
Taxonomies, Classifications, and Categories
Type
Conduit Hub Plate
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Packaging
Weight per each
2.71
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL 514A, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat