RSP66 - 2" Cond 2-Hub Plate

Eaton

  • $124.76 (Each)
  • $124.76 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RSP66
Manufacturer
Eaton
Manufacturer's Part Number
RSP66
Description
2" Cond 2-Hub Plate
Eaton Crouse-Hinds Series RS/RSM Conduit Hub Plate, 8-1/2" X 4", Feraloy Iron Alloy, 2 Hubs, 2" Trade Size
Slang Terms

Suggest a New Term
Categories
Boxes & Covers - Cast Boxes Mark as Incorrect
Suggest a New Category
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
782274598604 / 00782274598604
Weight per unit
3.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$124.76 (Each)
Resources
Images
 
 
RSP66 - Small Image
 
RSP66 - Large Image
 
RSP66 - Large Image
 
RSP66 - Large Image
Attachments
 
 
RSP66 - Specification Sheet
Tech Bulletins
 
 
RSP66 - Tech Bulletin
Other Links
 
 
RSP66 - Other
 
RSP66 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
FERALOY IRON ALLOY
Dimensions and Weight
Width
1.25
Size
2 in
Height
3.5
Length
8
Descriptions
Description
2" COND 2-HUB PLATE
Features
Crouse-Hinds series RS, RSM and RSS junction boxes are installed in conduit systems to act as pull boxes for conductors, provide openings and space for making splices and taps in conductors, provide for branch conduit runs, and provide access to conductors for maintenance and future system changes. RS, RSM and RSS junction boxes are designed with configurable conduit hub plates, permitting a wide range of hub arrangements and sizes.
Product Type
2 2 Hub Plate 8 1/2 X 4 Side RS/RSM BX
extra long description
CRS-H RSP66 2 2 HUB PLATE 8 1/2 X 4
Long Description
Eaton Crouse-Hinds series RS/RSM conduit hub plate, 8-1/2" x 4", Feraloy iron alloy, 2 hubs, 2" trade size
Special Features
For Use With 8-1/2 In X 4 In Sides Of Box
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
RSP66
GTIN
00782274598604
UPC
782274598604
Taxonomies, Classifications, and Categories
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Type
Conduit Hub Plate
Packaging
Weight per each
3.38
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL 514A, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat