S1002 - Dev Box Blank Cover

Eaton

  • $15.51 (Each)
  • $15.51 (Each)

  • $155.10 (Per 10)

Available from manufacturer.
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
S1002
Manufacturer
Eaton
Manufacturer's Part Number
S1002
Description
Dev Box Blank Cover
Eaton Crouse-Hinds Series S Series Blank Cover, Sheet Steel, Surface Mount, Two-Gang, Gasket
Slang Terms

Suggest a New Term
Categories
Steel - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
782274610108 / 00782274610108
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.51 (Each)
Standard Packaging
$155.10 (Per 10)
Stock Availability
Houston RDC
0
All Stores
0
Resources
Attachments
 
 
S1002 - Specification Sheet
Images
 
 
S1002 - Small Image
 
S1002 - Large Image
 
S1002 - Large Image
 
S1002 - Large Image
Other Links
 
 
S1002 - Other
 
S1002 - Other
Tech Bulletins
 
 
S1002 - Tech Bulletin
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
Sheet Steel
Shape
Rectangular
Descriptions
Description
DEV BOX BLANK COVER
Extra Long Description
CRH S1002 TWO GNG BLANK SHT STEEL S
Features
Crouse-Hinds series FS and FD device boxes are installed in non-hazardous area conduit systems to accommodate wiring devices, act as pull boxes or provide openings for taps and splices. They are suitable for use in wet locations when used with gasketed covers. FS and FD device boxes are available in two box depths with a wide variety of gang configurations, hub configurations and hub sizes. They are manufactured in cast iron, aluminum, stainless steel and malleable iron. Malleable iron boxes are also a
Long Description
Eaton Crouse-Hinds series S Series blank cover, Sheet steel, Surface mount, Two-gang, Gasket
Product Type
Two GNG Blank SHT Steel Surface MNT CVR
Special Features
Gasket
Additional Information
Dimensions
4.3500 IN X 0.2500 IN X 4.6600 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
S1002
GTIN
00782274610108
UPC
782274610108
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
BLANK COVER
Packaging
Weight per each
0.27
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
Mounting
SURFACE
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Houston RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of S1002.
Jump To:

Cross Referenced

These items are similar to S1002 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FSK-2B Appleton Electric 00781381348959
S1002 Eaton Crouse-Hinds 00782274610108
2FB Killark 00783936130125
FS-2-BCS O-Z Gedney 00783126206111
S1002TB Thomas & Betts 00786210971100
2CFSB Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat