S1002G - 2-G FS-FD CVR W/GSKT

Eaton

  • $57.03 (Each)
  • $57.03 (Each)

  • $285.15 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S1002G
Manufacturer
Eaton
Manufacturer's Part Number
S1002G
Description
2-G FS-FD CVR W/GSKT
Eaton Crouse-Hinds Series S Series Blank Cover, Feraloy Iron Alloy, Surface or Flush Mount, Two-Gang, Gasket
Slang Terms

Suggest a New Term
Categories
Steel - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
782274610207 / 00782274610207
Weight per unit
1.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$57.03 (Each)
Standard Packaging
$285.15 (Per 5)
Resources
Images
 
 
S1002G - Small Image
 
S1002G - Large Image
 
S1002G - Large Image
 
S1002G - Large Image
Attachments
 
 
S1002G - Specification Sheet
Tech Bulletins
 
 
S1002G - Tech Bulletin
Other Links
 
 
S1002G - Other
 
S1002G - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
FERALOY IRON ALLOY
Shape
Rectangular
Descriptions
extra long description
CRS-H S1002G TWO GNG BLANK IRON SUR
Product Type
Two GNG Blank Iron Surf/Flush MT CVR/GSK
Features
Crouse-Hinds series FS and FD device boxes are installed in non-hazardous area conduit systems to accommodate wiring devices, act as pull boxes or provide openings for taps and splices. They are suitable for use in wet locations when used with gasketed covers. FS and FD device boxes are available in two box depths with a wide variety of gang configurations, hub configurations and hub sizes. They are manufactured in cast iron, aluminum, stainless steel and malleable iron. Malleable iron boxes are also a
Description
2-G FS-FD CVR W/GSKT
Long Description
Eaton Crouse-Hinds series S Series blank cover, Feraloy iron alloy, Surface or flush mount, Two-gang, Gasket
Special Features
Gasket
Additional Information
dimensions
4.8100 IN X 0.3400 IN X 4.5300 IN
Manufacturer Information
Manufacturers Part Number
S1002G
Brand
Eaton
GTIN
00782274610207
UPC
782274610207
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
BLANK COVER
Packaging
Weight per each
1.18
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
Mounting
Surface/Flush
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat