S1002GSA - 2G Blank Al Surface or Flush CVR

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S1002GSA
Manufacturer
Eaton
Manufacturer's Part Number
S1002G SA
Description
2G Blank Al Surface or Flush CVR
Eaton Crouse-Hinds Series S Series Blank Cover, Copper-Free Aluminum, Surface or Flush Mount, Two-Gang, Gasket
Slang Terms

Suggest a New Term
Categories
Unilets) - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
782274805917 / 00782274805917
Weight per unit
0.49 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
S1002GSA - Small Image
 
S1002GSA - Large Image
 
S1002GSA - Large Image
 
S1002GSA - Large Image
Attachments
 
 
S1002GSA - Specification Sheet
Tech Bulletins
 
 
S1002GSA - Tech Bulletin
Other Links
 
 
S1002GSA - Other
 
S1002GSA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper-Free Aluminum
Descriptions
Product Type
Two GNG Blank Al Surface/Flush MNT CVR
extra long description
CRS-H S1002G SA TWO GNG BLANK AL SU
Features
Crouse-Hinds series FS and FD device boxes are installed in non-hazardous area conduit systems to accommodate wiring devices, act as pull boxes or provide openings for taps and splices. They are suitable for use in wet locations when used with gasketed covers. FS and FD device boxes are available in two box depths with a wide variety of gang configurations, hub configurations and hub sizes. They are manufactured in cast iron, aluminum, stainless steel and malleable iron. Malleable iron boxes are also a
Description
2G BLANK AL SURFACE OR FLUSH CVR
Long Description
Eaton Crouse-Hinds series S Series blank cover, Copper-free aluminum, Surface or flush mount, Two-gang, Gasket
Special Features
Gasket
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
S1002G SA
GTIN
00782274805917
UPC
782274805917
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
BLANK COVER
Packaging
Weight per each
0.49
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat