SFA6 - Slipfit Adapter

Eaton

  • $588.27 (Each)
  • $588.27 (Each)

In-Stock: 56 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SFA6
Manufacturer
Eaton
Manufacturer's Part Number
SFA6
Description
Slipfit Adapter
Floodlight Slip Fitter, 2 In Length, 4.4 LB
Slang Terms

Suggest a New Term
Categories
Lighting Poles, Standards, Bra - Lighting Brackets Mark as Incorrect
Suggest a New Category
Classification
Poles & Accessories
UNSPSC
39111606 - Underwater lighting
UPC/GTIN
782274445212 / 00782274445212
Weight per unit
4.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$588.27 (Each)
Stock Availability
Uvalde
0 (Find nearest stock)
San Antonio RDC
0
All Stores
56
Resources
Tech Bulletins
 
 
SFA6 - Tech Bulletin
Other Links
 
 
SFA6 - Other
 
SFA6 - Other
 
SFA6 - Other
 
SFA6 - Other
Images
 
 
SFA6 - Small Image
 
SFA6 - Large Image
 
SFA6 - Large Image
 
SFA6 - Large Image
 
SFA6 - Large Image
Attachments
 
 
SFA6 - Specification Sheet
Brochures
 
 
SFA6 - Brochure
Specifications Sheets
 
 
SFA6 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
2 in
Descriptions
Description
SLIPFIT ADAPTER
Extra Long Description
CRH SFA6 INDUSTRIAL LTG PARTS-IND F
Features
Crouse-Hinds series Champ FMVA LED floodlights are designed to provide full-spectrum, crisp, white light in Class I and Class II hazardous areas. Eleven versions of the Champ FMVA are available, ranging from 3,000 to 50,000 lumens, providing a reliable and long-life solution for a wide range of floodlighting applications. Champ FMVA LED floodlights are certified for use in NEC, CEC and IEC hazardous locations, providing a single solution for applications around the world. These floodlights are ideal for
Long Description
Floodlight Slip Fitter, 2 in Length, 4.4 lb
Product Type
Floodlight Slip Fitter
Short Description
Floodlight Slip Fitter, 2 in
Special Features
Pipe/Yoke Fixture Mounting
Additional Information
Dimensions
10.0000 IN X 7.4000 IN X 6.6000 IN
For Use With
CC3 SMA;CC10 SMA;CC20 SMA Coaxial Extender Kit
Package Quantity
1 ct
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
SFA6
GTIN
00782274445212
UPC
782274445212
Taxonomies, Classifications, and Categories
Category Description
Poles & Accessories
Type
Floodlight slipfitter
Packaging
Weight
4.4 lb
Weight per each
4.4
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Lighting and Lighting Controls
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 56

Location search:

Greater San Antonio RDC Area

Location Stock Available

M-Z

Location Stock Available
Midland
4 View Store

* All prices subject to change.

Begin Live Chat