SG1 - 1/2" O-Ring Assembly

Eaton

  • $1.86 (Each)
  • $1.86 (Each)

  • $185.91 (Per 100)

In-Stock: 138 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SG1
Manufacturer
Eaton
Manufacturer's Part Number
SG1
Description
1/2" O-Ring Assembly
Eaton Crouse-Hinds Series Rigid/Imc Self-Retaining Gasket, PVC, Steel Ring, 3/8"-1/2"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784564220011 / 00784564220011
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.86 (Each)
Carton
$1.86 (Each)
Standard Packaging
$185.91 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
138
Resources
Tech Bulletins
 
 
SG1 - Tech Bulletin
Attachments
 
 
SG1 - Specification Sheet
Images
 
 
SG1 - Small Image
 
SG1 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Dimensions and Weight
Size
3/8 To 1/2 In
Descriptions
Features
Crouse-Hinds series locknuts, nipples, washers, reducers and plugs are used to secure rigid/IMC conduit to an outlet box or enclosure, to join enclosures or conduit bodies together, to reduce the threaded opening on conduit bodies and fittings, or to plug an used threaded conduit opening.
Product Type
1/2 Sealing Gasket
Description
1/2" O-RING ASSEMBLY
extra long description
MIDWEST SG1 1/2 SEALING GASKET
Long Description
Eaton Crouse-Hinds series rigid/IMC self-retaining gasket, PVC, Steel ring, 3/8"-1/2"
Special Features
With Steel Ring, Weight 1 Lb per 100
Additional Information
dimensions
1.1300 IN X 1.1300 IN X 0.1900 IN
Manufacturer Information
Brand
Eaton
GTIN
00784564220011
UPC
784564220011
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Self-retaining gasket
Packaging
Weight per each
0.01
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 138

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
64 View Store
Houston RDC
74 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat