SG10 - 4" PVC GSKT W/STL Ring

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SG10
Manufacturer
Eaton
Manufacturer's Part Number
SG10
Description
4" PVC GSKT W/STL Ring
Eaton Crouse-Hinds Series Rigid/Imc Self-Retaining Gasket, PVC, Steel Ring, 4"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784564220103 / 00784564220103
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SG10 - Small Image
 
SG10 - Large Image
Attachments
 
 
SG10 - Specification Sheet
Tech Bulletins
 
 
SG10 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Dimensions and Weight
Size
4 in
Descriptions
Product Type
4 Sealing Gasket
Features
Crouse-Hinds series locknuts, nipples, washers, reducers and plugs are used to secure rigid/IMC conduit to an outlet box or enclosure, to join enclosures or conduit bodies together, to reduce the threaded opening on conduit bodies and fittings, or to plug an used threaded conduit opening.
extra long description
MIDWEST SG10 4 SEALING GASKET
Description
4" PVC GSKT W/STL RING
Long Description
Eaton Crouse-Hinds series rigid/IMC self-retaining gasket, PVC, Steel ring, 4"
Special Features
With Steel Ring, Weight 10 Lb per 100
Additional Information
dimensions
5.1900 IN X 5.1900 IN X 0.1900 IN
Manufacturer Information
Brand
Crouse-Hinds
Manufacturers Part Number
SG10
GTIN
00784564220103
UPC
784564220103
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Self-retaining gasket
Packaging
Weight per each
0.1
Carton
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat