SG6 - 2" Sealing Gasket

Eaton

  • $6.90 (Each)
  • $6.90 (Each)

  • $172.40 (Per 25)

  • $689.58 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SG6
Manufacturer
Eaton
Manufacturer's Part Number
SG6
Description
2" Sealing Gasket
Eaton Crouse-Hinds Series Rigid/Imc Self-Retaining Gasket, PVC, Steel Ring, 2"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784564220066 / 00784564220066
Weight per unit
0.026 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.90 (Each)
Carton
$6.90 (Each)
Standard Packaging
$172.40 (Per 25)
Resources
Tech Bulletins
 
 
SG6 - Tech Bulletin
Images
 
 
SG6 - Large Image
Attachments
 
 
SG6 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Dimensions and Weight
Size
2 in
Descriptions
Product Type
2 Sealing Gasket
Features
Crouse-Hinds series locknuts, nipples, washers, reducers and plugs are used to secure rigid/IMC conduit to an outlet box or enclosure, to join enclosures or conduit bodies together, to reduce the threaded opening on conduit bodies and fittings, or to plug an used threaded conduit opening.
Description
2" SEALING GASKET
extra long description
MIDWEST SG6 2 SEALING GASKET
Long Description
Eaton Crouse-Hinds series rigid/IMC self-retaining gasket, PVC, Steel ring, 2"
Special Features
With Steel Ring, Weight 3 Lb per 100
Additional Information
dimensions
2.7500 IN X 2.7500 IN X 0.1900 IN
Manufacturer Information
Brand
Eaton
GTIN
00784564220066
UPC
784564220066
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Self-retaining gasket
Packaging
Weight per each
0.026
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat