SSTG2 - 3/4" SS Myers Hub

Eaton

  • $195.35 (Each)
  • $195.35 (Each)

  • $1,953.50 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SSTG2
Manufacturer
Eaton
Manufacturer's Part Number
SSTG 2
Description
3/4" SS Myers Hub
Eaton Crouse-Hinds Series Myers Ground Hub, Stainless Steel, 3/4"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784731100313 / 00784731100313
Weight per unit
0.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$195.35 (Each)
Standard Packaging
$1,953.50 (Per 10)
Resources
Images
 
 
SSTG2 - Small Image
 
SSTG2 - Large Image
Attachments
 
 
SSTG2 - Specification Sheet
Tech Bulletins
 
 
SSTG2 - Tech Bulletin
Other Links
 
 
SSTG2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
316 Stainless Steel
connection
Threaded
Material, Color, and Finish
Finish
Natural
Dimensions and Weight
Size
3/4 in
Descriptions
Product Type
CH Myers 3/4 Stainless Steel Hub
Features
Crouse-Hinds series Myers hubs are used in the termination of electrical circuits through wall of an enclosure. They are designed for use indoors or outdoors with rigid conduit and IMC, and they are ideal for pharmaceutical, chemical and food processing, pulp/paper, nuclear, solar and commercial construction applications.
Long Description
Eaton Crouse-Hinds series Myers ground hub, Stainless steel, 3/4"
Construction
Stainless Steel
Special Features
Vibration Proof, Posi-Lok Insulated Throat, Weight 30 Lb per 100
Description
3/4" SS MYERS HUB
extra long description
MYERS SSTG 2 CH MYERS 3/4 STAINLESS
Additional Information
dimensions
3.2100 IN X 2.0300 IN X 1.2000 IN
Manufacturer Information
Manufacturers Part Number
SSTG 2
Brand
Eaton
GTIN
00784731100313
UPC
784731100313
Taxonomies, Classifications, and Categories
Type
Ground Hub
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Packaging
Weight per each
0.42
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Enclosure
NEMA 2/3/3R/4/4X/12
standard
UL 514B, CUL, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat