ST4 - 1-1/4" Myers Hub

Eaton

  • $24.82 (Each)
  • $24.82 (Each)

  • $248.17 (Per 10)

  • $2,481.69 (Per 100)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
ST4
Manufacturer
Eaton
Manufacturer's Part Number
ST 4
Description
1-1/4" Myers Hub
Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 1-1/4 In Hub Size, 0.51 LB/Ea
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784731100061 / 00784731100061
Weight per unit
0.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.82 (Each)
Carton
$248.17 (Per 10)
Resources
Images
 
 
ST4 - Small Image
 
ST4 - Large Image
 
ST4 - Large Image
Attachments
 
 
ST4 - Specification Sheet
Tech Bulletins
 
 
ST4 - Tech Bulletin
Other Links
 
 
ST4 - Other
Features
Shape
Straight
connection
Threaded
Material
Zinc
Material, Color, and Finish
Finish
NICKEL CHROME PLATED
Dimensions and Weight
Hub Size
1-1/4 in
Size
1-1/4 in
Descriptions
Product Type
Hub
Description
1-1/4" MYERS HUB
Special Features
Vibration Proof;Posi-Lok Insulated Throat;Grounding Screw
Long Description
Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 1-1/4 in Hub Size, 0.51 lb/EA
Features
Hubs are ideal for general use with rigid conduit. Provides positive seal and electrical ground.
Short Description
2" Hub, Natural, Zinc
extra long description
MYERS ST 4 CH MYERS 1 1/4 ZINC COND
Additional Information
Color/Finish
Natural
Insulated/Non-Insulated
Insulated
Connection Type
Threaded
Enclosure Type
NEMA 2/3/3R/4/4X/12
for use with
Rigid and IMC Conduit
Standards Met
UL File No: E-27258;cUL Listed;CSA C22.2 Certified
package quantity
10 PK
Made in USA
yes
dimensions
2.3700 IN X 1.7100 IN X 2.3700 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
ST 4
Model
ST
sub brand
Myers(TM), Scru-tite(R)
GTIN
00784731100061
UPC
784731100061
Taxonomies, Classifications, and Categories
Type
Basic hub
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Packaging
Weight
0.51 lb/EA
Weight per each
0.51
Carton
10
Uses, Certifications, and Standards
Application
Pharmaceutical;Chemical;Food Processing;Pulp/Paper and Nuclear Industries
Enclosure
NEMA 2/3/3R/4/4X/12
standard
UL 514B, CUL, CSA C22.2
You must have an account to view stock levels

* All prices subject to change.

false