ST5 - 1-1/2" Myers Hub

Eaton

  • $22.84 (Each)
  • $22.84 (Each)

  • $228.37 (Per 10)

  • $2,283.68 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ST5
Manufacturer
Eaton
Manufacturer's Part Number
ST 5
Description
1-1/2" Myers Hub
Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 1-1/2 In Hub Size, 0.68 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784731100078 / 00784731100078
Weight per unit
0.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.84 (Each)
Carton
$22.84 (Each)
Standard Packaging
$228.37 (Per 10)
Resources
Images
 
 
ST5 - Small Image
 
ST5 - Large Image
 
ST5 - Large Image
Attachments
 
 
ST5 - Specification Sheet
Tech Bulletins
 
 
ST5 - Tech Bulletin
Other Links
 
 
ST5 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Straight
connection
Threaded
Material
Zinc
Material, Color, and Finish
Finish
NICKEL CHROME PLATED
Dimensions and Weight
Hub Size
1-1/2 in
Size
1-1/2 in
Descriptions
Product Type
Hub
Description
1-1/2" MYERS HUB
Long Description
Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 1-1/2 in Hub Size, 0.68 lb/EA
Features
Hubs are ideal for general use with rigid conduit. Provides positive seal and electrical ground.
Short Description
2" Hub, Natural, Zinc
Special Features
Vibration Proof;Posi-Lok Insulated Throat;Grounding Screw
extra long description
MYERS ST 5 CH MYERS 1 1/2 ZINC COND
Additional Information
Color/Finish
Natural
Insulated/Non-Insulated
Insulated
Connection Type
Threaded
Enclosure Type
NEMA 2/3/3R/4/4X/12
for use with
Rigid and IMC Conduit
Standards Met
UL File No: E-27258;cUL Listed;CSA C22.2 Certified
package quantity
10 PK
Made in USA
yes
dimensions
2.7400 IN X 1.7100 IN X 2.7400 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
ST 5
Model
ST
sub brand
Myers(TM), Scru-tite(R)
GTIN
00784731100078
UPC
784731100078
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Basic hub
Packaging
Weight
0.68 lb/EA
Weight per each
0.68
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Pharmaceutical;Chemical;Food Processing;Pulp/Paper and Nuclear Industries
Enclosure
NEMA 2/3/3R/4/4X/12
standard
UL 514B, CUL, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat