STA1 - 1/2" Alu Myers Hub

Eaton

  • $9.72 (Each)
  • $9.72 (Each)

  • $242.95 (Per 25)

  • $971.81 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
STA1
Manufacturer
Eaton
Manufacturer's Part Number
STA 1
Description
1/2" Alu Myers Hub
Threaded Hub, 1/2 In Trade Size, Insulated, Straight Connection Orientation, 1/2 In Hub Size, 0.08 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784731100153 / 00784731100153
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.72 (Each)
Carton
$242.95 (Per 25)
Resources
Other Links
 
 
STA1 - Other
Attachments
 
 
STA1 - Specification Sheet
Images
 
 
STA1 - Small Image
 
STA1 - Large Image
 
STA1 - Large Image
Tech Bulletins
 
 
STA1 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
connection
Threaded
Material, Color, and Finish
Finish
Natural
Dimensions and Weight
Hub Size
1/2 in
Size
1/2 in
Descriptions
Product Type
Threaded Hub
Description
1/2" ALU MYERS HUB
Long Description
Threaded Hub, 1/2 in Trade Size, Insulated, Straight Connection Orientation, 1/2 in Hub Size, 0.08 lb/EA
Features
Hubs are ideal for general use with rigid conduit. Provides positive seal and electrical ground.
Short Description
Threaded Hub, 1/2 in, Straight Connection
Special Features
Vibrationproof;Chemical Resistance;Water Tight;Dust Tight
extra long description
MYERS STA 1 CH MYERS 1/2 ALUM HUB
Additional Information
Insulated/Non-Insulated
Insulated
Connection Orientation
Straight
Connection Type
Threaded
Enclosure Type
Class I Div 2;Class II Div 1 and 2;Class III Div 1 and 2;Class I Zone 1 Aex E II;Class I Zone 1 Ex E II;NEMA 2;NEMA 3;NEMA 3R;NEMA 4;NEMA 4X;NEMA 12
for use with
IMC/Rigid Conduit
Standards Met
UL E-27258;CSA Certified;NEC/CEC Certified;IEC Certified;cUL Listed
package quantity
25 CT
Made in USA
yes
dimensions
1.4400 IN X 1.4000 IN X 1.4400 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
STA 1
GTIN
00784731100153
UPC
784731100153
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Basic hub
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.08 lb/EA
Weight per each
0.08
Carton
25
Uses, Certifications, and Standards
Application
Hazardous Location
Enclosure
NEMA 2/3/3R/4/4X/12
standard
UL 514B, CUL, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat