STG9 - 3-1/2" Ground Conduit Hub

Eaton

  • $134.86 (Each)
  • $134.86 (Each)

  • $269.72 (Per 2)

  • $13,486.23 (Per 100)
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
STG9
Manufacturer
Eaton
Manufacturer's Part Number
STG 9
Description
3-1/2" Ground Conduit Hub
Eaton Crouse-Hinds Series Myers Ground Hub, Zinc, 3-1/2"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784731101013 / 00784731101013
Weight per unit
2.93 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$134.86 (Each)
Carton
$134.86 (Each)
Standard Packaging
$269.72 (Per 2)
Resources
Tech Bulletins
 
 
STG9 - Tech Bulletin
Other Links
 
 
STG9 - Other
Attachments
 
 
STG9 - Specification Sheet
Images
 
 
STG9 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Material
Zinc
Material, Color, and Finish
Finish
Natural
Descriptions
Description
3-1/2" GROUND CONDUIT HUB
Product Type
CH Myers 3 1/2 Ground Conduit Hub
Features
Crouse-Hinds series Myers hubs are used in the termination of electrical circuits through wall of an enclosure. They are designed for use indoors or outdoors with rigid conduit and IMC, and they are ideal for pharmaceutical, chemical and food processing, pulp/paper, nuclear, solar and commercial construction applications.
Long Description
Eaton Crouse-Hinds series Myers ground hub, Zinc, 3-1/2"
Special Features
Vibration Proof
extra long description
MYERS STG 9 CH MYERS 3 1/2 GROUND C
Additional Information
dimensions
5.0000 IN X 3.0000 IN X 5.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
STG 9
GTIN
00784731101013
UPC
784731101013
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Ground Hub
Packaging
Weight per each
2.93
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Enclosure
NEMA 2/3/3R/4/4X/12
standard
UL 514B, CUL, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of STG9.
Jump To:

Cross Referenced

These items are similar to STG9 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HUB350B Appleton Electric 00781381500418
WHG9 Arlington n/a
169-DC Bridgeport Fittings n/a
169-DCG Bridgeport Fittings 00781747091697
STG-9 Eaton Crouse-Hinds 00784731101013
CHG9 Eaton Crouse-Hinds 00662277008365
MHUB9 Eaton Crouse-Hinds 00784564002938
WTHGL350 LH Dottie 00781002602781
WHG350 Garvin Industries 00785592006431
WH-9G Killark 00783936074764
HUBG350DN O-Z Gedney 00687855002290
CHM350T O-Z Gedney 00783126194333
CHMG350DT O-Z Gedney n/a
HTGZ9 Thomas & Betts 00042269495203
H350GRTB Thomas & Betts 00786210913759
H350GR Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat