STL8 - 8 Oz Can Thread Lube

Eaton

  • $83.88 (Each)
  • $83.88 (Each)

  • $419.40 (Per 5)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
STL8
Manufacturer
Eaton
Manufacturer's Part Number
STL8
Description
8 Oz Can Thread Lube
Thread Lubricant, 8 Oz Can Lithium Base, Amber, Bland Odor, 0.89 Specific Gravity, 227°C;441°F Flash Point, 2.5 In Overall Length, -20 to +300 °F, 0.61 LB
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
782274614250 / 00782274614250
Weight per unit
0.61 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$83.88 (Each)
Standard Packaging
$419.40 (Per 5)
Resources
Images
 
 
STL8 - Small Image
 
STL8 - Large Image
 
STL8 - Large Image
Specifications Sheets
 
 
STL8 - Specification Sheet
Attachments
 
 
STL8 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Base Type
Lithium
Color
Amber
Dimensions and Weight
Overall Length
2.5 in
Descriptions
Features
STL Thread Lubricant is used between any screw thread and its tapped opening, on any rotating shaft – threaded or plain, and to inhibit corrosion on any metal-to-metal joint of apparatus and control enclosures.
Product Type
Thread Lubricant
Description
8 OZ CAN THREAD LUBE
Long Description
Thread Lubricant, 8 oz Can Lithium Base, Amber, Bland Odor, 0.89 Specific Gravity, 227°C;441°F Flash Point, 2.5 in Overall Length, -20 to +300 °F, 0.61 lb
Short Description
Thread Lubricant, 8 oz, Amber
extra long description
CRS-H STL8 STEEL THRD LUBRICANT 8 O
Additional Information
Container Capacity
8 oz
Container Type
Can
Physical Form
Grease
Composition
Highly Refined Base Oil (viscosity >20.5 CST @ 40°C)
odor
Bland
specific gravity
0.89
Flash Point
227°C;441°F
Operating Temperature Range
-20 to +300 °F
Standards Met
NEC 2008, Article 300.6
package quantity
1 CT;5 PK
dimensions
2.5000 IN X 2.5000 IN X 4.5000 IN
Manufacturer Information
Manufacturers Part Number
STL8
Brand
Eaton
GTIN
00782274614250
UPC
782274614250
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Thread Lubricant
Packaging
Weight
0.61 lb
Weight per each
0.61
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Screw Thread
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat