STTBA2 - 3/4" Alu Thru Bulk Head Fitting

Eaton

  • $23.32 (Each)
  • $23.32 (Each)

  • $116.59 (Per 5)

  • $2,331.73 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
STTBA2
Manufacturer
Eaton
Manufacturer's Part Number
STTBA 2
Description
3/4" Alu Thru Bulk Head Fitting
Eaton Crouse-Hinds Series Myers Through Bulkhead Fitting, Aluminum, 3/4"
Slang Terms

Categories
Rigid Conduit Fittings - Aluminum
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784731100825 / 00784731100825
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.32 (Each)
Carton
$23.32 (Each)
Standard Packaging
$116.59 (Per 5)
Resources
Images
 
 
STTBA2 - Small Image
 
STTBA2 - Large Image
Attachments
 
 
STTBA2 - Specification Sheet
Tech Bulletins
 
 
STTBA2 - Tech Bulletin
Other Links
 
 
STTBA2 - Other
Features
Material
Aluminum
connection
Threaded
Dimensions and Weight
Size
3/4 in
Descriptions
Product Type
CH Myers 3/4 Alum Through Bulkhead
Description
3/4" ALU THRU BULK HEAD FITTING
Features
Crouse-Hinds series Myers hubs are used in the termination of electrical circuits through wall of an enclosure. They are designed for use indoors or outdoors with rigid conduit and IMC, and they are ideal for pharmaceutical, chemical and food processing, pulp/paper, nuclear, solar and commercial construction applications.
extra long description
MYERS STTBA 2 CH MYERS 3/4 ALUM THR
Long Description
Eaton Crouse-Hinds series Myers through bulkhead fitting, Aluminum, 3/4"
Special Features
Weight 35 Lb per 100
Additional Information
dimensions
1.6800 IN X 1.6800 IN X 1.6500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
STTBA 2
GTIN
00784731100825
UPC
784731100825
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Through Bulkhead Fitting
Packaging
Weight per each
0.22
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
You must have an account to view stock levels
These alternate items can be purchased instead of STTBA2.
Jump To:

Cross Referenced

These items are similar to STTBA2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STTBA 2 Eaton Crouse-Hinds 00784731100825
H075BHDA Thomas & Betts Conduit n/a
H075BHDA Thomas & Betts 00786210003221

* All prices subject to change.