STTTB5 - 1-1/2" Thru Bulk Head Fitting

Eaton

  • $150.93 (Each)
  • $150.93 (Each)
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
STTTB5
Manufacturer
Eaton
Manufacturer's Part Number
STTTB 5
Description
1-1/2" Thru Bulk Head Fitting
Eaton Crouse-Hinds Series Myers Through Bulkhead Fitting, Zinc, 1-1/2", Without Nipples
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784731102263 / 00784731102263
Weight per unit
1.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$150.93 (Each)
Resources
Tech Bulletins
 
 
STTTB5 - Tech Bulletin
Attachments
 
 
STTTB5 - Specification Sheet
Other Links
 
 
STTTB5 - Other
Images
 
 
STTTB5 - Large Image
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
Zinc
connection
Threaded
Descriptions
Product Type
CH Myers 1 1/2 Triple Bulkhead
Features
Crouse-Hinds series Myers hubs are used in the termination of electrical circuits through wall of an enclosure. They are designed for use indoors or outdoors with rigid conduit and IMC, and they are ideal for pharmaceutical, chemical and food processing, pulp/paper, nuclear, solar and commercial construction applications.
Description
1-1/2" THRU BULK HEAD FITTING
Long Description
Eaton Crouse-Hinds series Myers through bulkhead fitting, Zinc, 1-1/2", Without nipples
Special Features
Without nipple
extra long description
MYERS STTTB 5 CH MYERS 1 1/2 TRIPLE
Additional Information
dimensions
2.7400 IN X 2.7400 IN X 1.7200 IN
Manufacturer Information
Manufacturers Part Number
STTTB 5
Brand
Eaton
GTIN
00784731102263
UPC
784731102263
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Through Bulkhead Fitting
Packaging
Weight per each
1.25
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of STTTB5.
Jump To:

Cross Referenced

These items are similar to STTTB5 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STTTB 5 Eaton Crouse-Hinds 00784731102263
H150TBF Thomas & Betts Conduit n/a
H150TBF Thomas & Betts 00786210003054

* All prices subject to change.

Begin Live Chat