SW6 - 2P 20A Snap SW

Eaton

  • $527.03 (Each)
  • $527.03 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
SW6
Manufacturer
Eaton
Manufacturer's Part Number
SW6
Description
2P 20A Snap SW
Eaton Crouse-Hinds Series Eds Replacement Switch, 20A, Two-Pole, Factory Sealed
Slang Terms

Categories
Control & Pendant Stations - Control Station Accessories
Classification
Control Station Accessories
UNSPSC
39121332 - Electrical junction box
UPC/GTIN
782274953106 / 00782274953106
Weight per unit
1.1499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$527.03 (Each)
Resources
Images
 
 
SW6 - Small Image
 
SW6 - Large Image
 
SW6 - Large Image
 
SW6 - Large Image
Attachments
 
 
SW6 - Specification Sheet
Other Links
 
 
SW6 - Other
 
SW6 - Other
Dimensions and Weight
Width
4.6
Depth
5.3
Height
6.6
Descriptions
Description
2P 20A SNAP SW
Product Type
SW Seal & Switch-Contr Sta&Pil
Features
New EDSX series available with NEMA 4X protection for Class I, Division 2 hazardous areas.EDS/EDSX and EFD snap switches are used with magnetic starters or contactors for control of motors. Snap switch control stations are factory sealed to prevent arcing of the enclosed device from causing ignition of a hazardous atmosphere external to the enclosure. Factory sealing eliminates the need for external seals, simplifying installation and reducing material and labor costs.
extra long description
CRS-H SW6 SW SEAL & SWITCH-CONTR ST
Long Description
Eaton Crouse-Hinds series EDS replacement switch, 20A, Two-pole, Factory sealed
Special Features
Factory sealed
Manufacturer Information
Brand
Eaton
GTIN
00782274953106
UPC
782274953106
Taxonomies, Classifications, and Categories
Type
Replacement Switch
Packaging
Weight per each
1.1499
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
You must have an account to view stock levels
These alternate items can be purchased instead of SW6.
Jump To:

Cross Referenced

These items are similar to SW6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LAB22 Appleton Electric 00781381925808
SW6 Eaton Crouse-Hinds 00782274953106
There were no add-on items found for SW6.

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds