T1089 - 4" Alu T MK9 Conduit Body

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T1089
Manufacturer
Eaton
Manufacturer's Part Number
T1089
Description
4" Alu T MK9 Conduit Body
Eaton Crouse-Hinds Series Condulet Mark 9 Conduit Outlet Body, Copper-Free Aluminum, T Shape, 4"
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 9 Condulets, Covers & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274630007 / 00782274630007
Weight per unit
10.6499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
T1089 - Large Image
 
T1089 - Large Image
 
T1089 - Large Image
 
T1089 - Large Image
 
T1089 - Small Image
Attachments
 
 
T1089 - Specification Sheet
Other Links
 
 
T1089 - Other
 
T1089 - Other
 
T1089 - Other
 
T1089 - Other
Tech Bulletins
 
 
T1089 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Hot Dip Galvanized
Dimensions and Weight
Hub Size
1-1/4 in
Height
2.60
Width
2.75
Length
9.00
Descriptions
Product Type
4 T Mark 9 CNDT Outlet Body THRD Rigid
Features
Mark 9 copper-free aluminum conduit bodies, covers and gaskets from Eaton's Crouse-Hinds Division are used in conduit systems to act as pull outlets for conductors being installed, provide openings for making splices and taps in conductors, make 90 degree bends in conduit runs, and provide for access to conductors for maintenance and future system changes. Mark 9 bodies are offered in seven different shapes, and they provide more room for heavier conductors.
Description
4" ALU T MK9 CONDUIT BODY
Long Description
Eaton Crouse-Hinds series Condulet Mark 9 conduit outlet body, Copper-free aluminum, T shape, 4"
Special Features
Weight 332 Lb per 100
extra long description
CRS-H T1089 4 T MARK 9 CNDT OUTLET
Additional Information
dimensions
18.7500 IN X 5.9400 IN X 8.1300 IN
Form
Form 5
Manufacturer Information
Manufacturers Part Number
T1089
Brand
Eaton
GTIN
00782274630007
UPC
782274630007
Taxonomies, Classifications, and Categories
Category Description
Form 9 condulets, covers & gaskets
Type
Conduit outlet body
Packaging
Weight per each
10.6499
Carton
1
Uses, Certifications, and Standards
Enclosure
Condulet
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 514B, CSA C22.2, CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat