T18 - 1/2" T FM8 Conduit Body

Eaton

  • $49.19 (Each)
  • $49.19 (Each)

  • $245.95 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T18
Manufacturer
Eaton
Manufacturer's Part Number
T18
Description
1/2" T FM8 Conduit Body
Eaton Crouse-Hinds Series Condulet Form 8 Conduit Outlet Body, Feraloy Iron Alloy, T Shape, 1/2"
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274626208 / 00782274626208
Weight per unit
1.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.19 (Each)
Carton
$245.95 (Per 5)
Resources
Images
 
 
T18 - Small Image
 
T18 - Large Image
 
T18 - Large Image
 
T18 - Large Image
 
T18 - Large Image
Attachments
 
 
T18 - Specification Sheet
Tech Bulletins
 
 
T18 - Tech Bulletin
Other Links
 
 
T18 - Other
 
T18 - Other
 
T18 - Other
 
T18 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Height
1-3/4
Hub Size
1/2 in
Width
2-5/32
Length
5-11/16
Descriptions
Product Type
1/2 T Form 8 CNDT Outlet Body THRD Rigid
Description
1/2" T FM8 CONDUIT BODY
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 8 bodies are offered in seven different shapes to provide the most flexible offering on the market. Form 8 Condulet outlet bodies provide more room for heavier conductors. Many shapes and sizes are available for rigid threaded conduit. Two cover screws on all body sizes provide tight
extra long description
CRS-H T18 1/2 T FORM 8 CNDT OUTLET
Long Description
Eaton Crouse-Hinds series Condulet Form 8 conduit outlet body, Feraloy iron alloy, T shape, 1/2"
Additional Information
dimensions
5.6900 IN X 1.7500 IN X 2.1600 IN
Form
Form 8
Manufacturer Information
Brand
Eaton
GTIN
00782274626208
UPC
782274626208
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Conduit outlet body
Packaging
Weight per each
1.41
Carton
5
Uses, Certifications, and Standards
Enclosure
Condulet
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat