T57CG - 1-1/2" T FM7 SNPPK BG&C

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 2)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T57CG
Manufacturer
Eaton
Manufacturer's Part Number
T57 CG
Description
1-1/2" T FM7 SNPPK BG&C
Eaton Crouse-Hinds Series Condulet Form 7 Snappack Conduit Outlet Body, Gasket and Cover, Feraloy Iron Alloy, T Shape, 1-1/2"
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274141367 / 00782274141367
Weight per unit
1.885 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
T57CG - Small Image
 
T57CG - Large Image
 
T57CG - Large Image
 
T57CG - Large Image
Attachments
 
 
T57CG - Specification Sheet
Tech Bulletins
 
 
T57CG - Tech Bulletin
Other Links
 
 
T57CG - Other
 
T57CG - Other
 
T57CG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
CRS-H T57 CG 1 1/2 T FORM 7 CNDT OU
Product Type
1 1/2 T Form 7 CNDT Outlet Body CVR/Gask
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
Long Description
Eaton Crouse-Hinds series Condulet Form 7 SnapPack conduit outlet body, gasket and cover, Feraloy iron alloy, T shape, 1-1/2"
Description
1-1/2" T FM7 SNPPK BG&C
Additional Information
dimensions
8.1900 IN X 2.5600 IN X 3.5600 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
T57 CG
GTIN
00782274141367
UPC
782274141367
Taxonomies, Classifications, and Categories
Type
Conduit outlet body, gasket and cover
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Packaging
Weight per each
1.885
Carton
1
Package
2
Uses, Certifications, and Standards
Enclosure
Condulet
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat