T75MCG - 3/4" T Cover & Gasket

Eaton

  • $31.29 (Each)
  • $31.29 (Each)

  • $312.92 (Per 10)

  • $3,129.18 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T75MCG
Manufacturer
Eaton
Manufacturer's Part Number
T75M CG
Description
3/4" T Cover & Gasket
Eaton Crouse-Hinds Series Condulet Form 5 Conduit Outlet Body, Malleable Iron, T Shape, Snappack Pre-Assembled Body and Integral Gasket Cover, 3/4"
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
662277002660 / 00662277002660
Weight per unit
1.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.29 (Each)
Carton
$31.29 (Each)
Standard Packaging
$312.92 (Per 10)
Resources
Images
 
 
T75MCG - Small Image
 
T75MCG - Large Image
Attachments
 
 
T75MCG - Specification Sheet
Tech Bulletins
 
 
T75MCG - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Height
1.50
Width
2.25
Hub Size
3/4 in
Length
6.00
Descriptions
Features
Form 5 malleable iron conduit bodies, covers and gaskets from Eaton's Crouse-Hinds Division are used in conduit systems to act as pull outlets for conductors being installed, provide openings for making splices and taps in conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes. Form 5 conduit bodies are manufactured in trade sizes 1/2" to 4", and are interchangeable with Appleton Form 35 conduit bodies. They are also available with a h
Description
3/4" T COVER & GASKET
Product Type
3/4 Form 5 T Cond Body CVR GSK Malleable
extra long description
CRS-H T75M CG 3/4 FORM 5 T COND BOD
Special Features
With Cover and Neoprene Gasket
Long Description
Eaton Crouse-Hinds series Condulet Form 5 conduit outlet body, Malleable iron, T shape, SnapPack pre-assembled body and integral gasket cover, 3/4"
Additional Information
dimensions
6.0000 IN X 1.5000 IN X 2.2500 IN
Form
Form 5
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
T75M CG
GTIN
00662277002660
UPC
662277002660
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Conduit outlet body
Packaging
Weight per each
1.44
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Enclosure
Condulet
standard
UL 514B, CSA C22.2, CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat