TB15 - 1/2" Alu TB SR5 Conduit Body

Eaton

  • $11.84 (Each)
  • $11.84 (Each)

  • $118.43 (Per 10)

  • $1,184.34 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TB15
Manufacturer
Eaton
Manufacturer's Part Number
TB15
Description
1/2" Alu TB SR5 Conduit Body
Eaton Crouse-Hinds Series Condulet Series 5 Conduit Outlet Body, Rigid/Imc, Copper-Free Aluminum, TB Shape, 1/2"
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
662277008204 / 00662277008204
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.84 (Each)
Carton
$11.84 (Each)
Standard Packaging
$118.43 (Per 10)
Resources
Tech Bulletins
 
 
TB15 - Tech Bulletin
Other Links
 
 
TB15 - Other
Attachments
 
 
TB15 - Specification Sheet
Brochures
 
 
TB15 - Brochure
Images
 
 
TB15 - Small Image
 
TB15 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded / Set Screw
Material, Color, and Finish
Finish
Epoxy Powder Coat
Color
Gray
Dimensions and Weight
Hub Size
1/2 in
Height
1.31
Width
2.10
Length
4.72
Descriptions
extra long description
CRS-H TB15 1/2 RGD TB COND BODY AL
Product Type
1/2 RGD TB Cond Body Al
Description
1/2" ALU TB SR5 CONDUIT BODY
Features
Eaton's Crouse-Hinds Division Series 5 die cast copper-free aluminum conduit bodies, covers and gaskets are available for use with rigid or EMT conduit (with set screw). Conduit bodies are available in trade sizes 1/2" to 4", in the most popular conduit body shapes (C, LB, LL, LR, T) and 1/2" to 2" in TB and X shapes. The Series 5 family is available as components or pre-packaged in various configurations as a SnapPack assembly. In addition, Series 5 is completely interchangeable with other manufacturer
Long Description
Eaton Crouse-Hinds series Condulet Series 5 conduit outlet body, Rigid/IMC, Copper-free aluminum, TB shape, 1/2"
Special Features
Corrosion Resistant
Additional Information
dimensions
4.7200 IN X 1.3100 IN X 2.1000 IN
Form
Series 5
Manufacturer Information
Manufacturers Part Number
TB15
Brand
EATON CROUSE-HINDS SERIES
GTIN
00662277008204
UPC
662277008204
Taxonomies, Classifications, and Categories
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Type
Conduit outlet body
Packaging
Weight per each
0.27
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting
Conduit
Enclosure
Condulet
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat