TB27 - 3/4" TB FM7 Conduit Body

Eaton

  • $42.34 (Each)
  • $42.34 (Each)

  • $211.70 (Per 5)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
TB27
Manufacturer
Eaton
Manufacturer's Part Number
TB27
Description
3/4" TB FM7 Conduit Body
Conduit Body, Electrogalvanized With Aluminum Acrylic Paint, Form 7 Body Type, 3/4 In Trade Size, Threaded Connection, TB Shape, Back Cable Entry, 3 Hubs, 3/4 In Hub Size, Tee Side Hub Location, TB Configuration, 6.25 In Length, 1.75 In Width, 2.875 In Height, Threaded, 1.69 LB/Ea
Slang Terms

Categories
Steel - Bodies & Covers
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274630908 / 00782274630908
Weight per unit
1.69 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.34 (Each)
Carton
$211.70 (Per 5)
Resources
Images
 
 
TB27 - Small Image
 
TB27 - Large Image
 
TB27 - Large Image
 
TB27 - Large Image
 
TB27 - Large Image
Attachments
 
 
TB27 - Specification Sheet
Tech Bulletins
 
 
TB27 - Tech Bulletin
Other Links
 
 
TB27 - Other
 
TB27 - Other
 
TB27 - Other
 
TB27 - Other
Features
Shape
TB
Number of Hubs
3
Hub Location
Tee Side
Material, Color, and Finish
Finish
Electrogalvanized with Aluminum Acrylic Paint
Dimensions and Weight
Hub Size
3/4 in
Length
6.25 in
Height
2.875 in
Width
1-3/4
Descriptions
Product Type
Conduit Body
Description
3/4" TB FM7 CONDUIT BODY
Long Description
Conduit Body, Electrogalvanized with Aluminum Acrylic Paint, Form 7 Body Type, 3/4 in Trade Size, Threaded Connection, TB Shape, Back Cable Entry, 3 Hubs, 3/4 in Hub Size, Tee Side Hub Location, TB Configuration, 6.25 in Length, 1.75 in Width, 2.875 in Height, Threaded, 1.69 lb/EA
Short Description
Conduit Body, 3/4 in, TB Shape Form 7 Body, Steel
Special Features
Form 7 Condulet Outlet Bodies Approach Conduit in Size For Neat;Compact Installations;Orm 7 Has Exclusive Snaptight and Wedgenut Cover Attachment to Provide Clear;Unobstructed Cover Opening;Conduit Hubs Have Tapered Threads and Feature Integral Bushings
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
extra long description
CRS-H TB27 3/4 NPT IRON TB FORM 7 C
Additional Information
body type
Form 7
Connection Type
Threaded
Cable Entry Type
Back
Mounting Type
Threaded
for use with
Rigid Conduit
Standards Met
Federal Specification WC-586D;UL 514B Listed;CSA Certified C22.2
package quantity
5 CT
dimensions
6.2500 IN X 1.7500 IN X 2.8800 IN
Form
Form 7
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TB27
GTIN
00782274630908
UPC
782274630908
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Conduit outlet body
Trade Size
Trade Size
3/4 in
Packaging
Weight
1.69 lb/EA
Weight per each
1.69
Carton
5
Uses, Certifications, and Standards
Configuration
TB
Application
Act as Pull Outlets for Conductors being Installed;Provide Openings for Making Splices and Taps in Conductors;Connect Conduit Sections;Provide Taps for Branch Conduit Runs;Make 90° Bends in Conduit Runs;Provide for Access to Conductors for Maintenance and Future System Changes
Enclosure
Condulet
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
You must have an account to view stock levels

* All prices subject to change.