TB448 - 1-1/4" TB FM8 Conduit Body

Eaton

  • $127.61 (Each)
  • $127.61 (Each)

  • $255.22 (Per 2)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TB448
Manufacturer
Eaton
Manufacturer's Part Number
TB448
Description
1-1/4" TB FM8 Conduit Body
Eaton Crouse-Hinds Series Condulet Form 8 Conduit Outlet Body, Feraloy Iron Alloy, TB Shape, 1-1/4"
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274631806 / 00782274631806
Weight per unit
3.73 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$127.61 (Each)
Standard Packaging
$255.22 (Per 2)
Resources
Images
 
 
TB448 - Small Image
 
TB448 - Large Image
 
TB448 - Large Image
 
TB448 - Large Image
 
TB448 - Large Image
Attachments
 
 
TB448 - Specification Sheet
Tech Bulletins
 
 
TB448 - Tech Bulletin
Other Links
 
 
TB448 - Other
 
TB448 - Other
 
TB448 - Other
 
TB448 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Hub Size
1-1/4 in
Width
2-3/16
Height
3-11/32
Length
8-1/2
Descriptions
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 8 bodies are offered in seven different shapes to provide the most flexible offering on the market. Form 8 Condulet outlet bodies provide more room for heavier conductors. Many shapes and sizes are available for rigid threaded conduit. Two cover screws on all body sizes provide tight
Product Type
1 1/4 NPT Iron TB Form 8 CNDT Body
Description
1-1/4" TB FM8 CONDUIT BODY
extra long description
CRS-H TB448 1 1/4 NPT IRON TB FORM
Long Description
Eaton Crouse-Hinds series Condulet Form 8 conduit outlet body, Feraloy iron alloy, TB shape, 1-1/4"
Additional Information
Form
Form 8
dimensions
8.5000 IN X 2.1900 IN X 3.3400 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
TB448
GTIN
00782274631806
UPC
782274631806
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Conduit outlet body
Packaging
Weight per each
3.73
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
Enclosure
Condulet
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat