TB47SA - 1-1/4" Alu TB FM7 Conduit Body

Eaton

  • $131.98 (Each)
  • $131.98 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TB47SA
Manufacturer
Eaton
Manufacturer's Part Number
TB47 SA
Description
1-1/4" Alu TB FM7 Conduit Body
Eaton Crouse-Hinds Series Condulet Form 7 Conduit Outlet Body, Copper-Free Aluminum, TB Shape, 1-1/4"
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274631318 / 00782274631318
Weight per unit
1.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$131.98 (Each)
Resources
Other Links
 
 
TB47SA - Other
 
TB47SA - Other
 
TB47SA - Other
 
TB47SA - Other
Tech Bulletins
 
 
TB47SA - Tech Bulletin
Attachments
 
 
TB47SA - Specification Sheet
Images
 
 
TB47SA - Large Image
 
TB47SA - Large Image
 
TB47SA - Large Image
 
TB47SA - Large Image
 
TB47SA - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
Eaton Crouse-Hinds series Condulet Form 7 conduit outlet body, Copper-free aluminum, TB shape, 1-1/4"
Product Type
1 1/4 NPT Al TB Form 7 CNDT Body
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
Description
1-1/4" ALU TB FM7 CONDUIT BODY
extra long description
CRS-H TB47 SA 1 1/4 NPT AL TB FORM
Additional Information
dimensions
7.4400 IN X 2.1900 IN X 3.3100 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
TB47 SA
GTIN
00782274631318
UPC
782274631318
Taxonomies, Classifications, and Categories
Type
Conduit outlet body
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Packaging
Weight per each
1.13
Carton
1
Uses, Certifications, and Standards
Enclosure
Condulet
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat