TB55 - 1-1/2" Alu TB SR5 Conduit Body

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TB55
Manufacturer
Eaton
Manufacturer's Part Number
TB55
Description
1-1/2" Alu TB SR5 Conduit Body
Eaton Crouse-Hinds Series Condulet Series 5 Conduit Outlet Body, Rigid/Imc, Copper-Free Aluminum, TB Shape, 1-1/2"
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
662277008549 / 00662277008549
Weight per unit
1.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
TB55 - Small Image
 
TB55 - Large Image
Attachments
 
 
TB55 - Specification Sheet
Brochures
 
 
TB55 - Brochure
Tech Bulletins
 
 
TB55 - Tech Bulletin
Other Links
 
 
TB55 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded / Set Screw
Material, Color, and Finish
Finish
Epoxy Powder Coat
Color
Gray
Dimensions and Weight
Hub Size
1-1/2 in
Width
2-7/16
Height
5.00
Length
8-3/16
Descriptions
Features
Eaton's Crouse-Hinds Division Series 5 die cast copper-free aluminum conduit bodies, covers and gaskets are available for use with rigid or EMT conduit (with set screw). Conduit bodies are available in trade sizes 1/2" to 4", in the most popular conduit body shapes (C, LB, LL, LR, T) and 1/2" to 2" in TB and X shapes. The Series 5 family is available as components or pre-packaged in various configurations as a SnapPack assembly. In addition, Series 5 is completely interchangeable with other manufacturer
Product Type
1 1/2 RGD TB Cond Body Al
Description
1-1/2" ALU TB SR5 CONDUIT BODY
extra long description
CRS-H TB55 1 1/2 RGD TB COND BODY A
Special Features
With Cover and Urethane Gasket
Long Description
Eaton Crouse-Hinds series Condulet Series 5 conduit outlet body, Rigid/IMC, Copper-free aluminum, TB shape, 1-1/2"
Additional Information
Form
Series 5
dimensions
8.2500 IN X 2.4900 IN X 3.5300 IN
Manufacturer Information
Manufacturers Part Number
TB55
Brand
Eaton
GTIN
00662277008549
UPC
662277008549
Taxonomies, Classifications, and Categories
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Type
Conduit outlet body
Packaging
Weight per each
1.05
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting
Conduit
Enclosure
Condulet
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat