TB65 - 2" Alu TB SR5 Conduit Body

Eaton

  • $66.86 (Each)
  • $66.86 (Each)

  • $6,686.47 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TB65
Manufacturer
Eaton
Manufacturer's Part Number
TB65
Description
2" Alu TB SR5 Conduit Body
Eaton Crouse-Hinds Series Condulet Series 5 Conduit Outlet Body, Rigid/Imc, Copper-Free Aluminum, TB Shape, 2"
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
662277008556 / 00662277008556
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.86 (Each)
Carton
$66.86 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
3
Resources
Images
 
 
TB65 - Small Image
 
TB65 - Large Image
Attachments
 
 
TB65 - Specification Sheet
Brochures
 
 
TB65 - Brochure
Tech Bulletins
 
 
TB65 - Tech Bulletin
Other Links
 
 
TB65 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded / Set Screw
Material, Color, and Finish
Finish
Epoxy Powder Coat
Color
Gray
Dimensions and Weight
Hub Size
2 in
Width
3.00
Height
6-1/8
Length
9-3/16
Descriptions
Product Type
2 RGD TB Cond Body Al
Description
2" ALU TB SR5 CONDUIT BODY
Features
Eaton's Crouse-Hinds Division Series 5 die cast copper-free aluminum conduit bodies, covers and gaskets are available for use with rigid or EMT conduit (with set screw). Conduit bodies are available in trade sizes 1/2" to 4", in the most popular conduit body shapes (C, LB, LL, LR, T) and 1/2" to 2" in TB and X shapes. The Series 5 family is available as components or pre-packaged in various configurations as a SnapPack assembly. In addition, Series 5 is completely interchangeable with other manufacturer
extra long description
CRS-H TB65 2 RGD TB COND BODY AL
Long Description
Eaton Crouse-Hinds series Condulet Series 5 conduit outlet body, Rigid/IMC, Copper-free aluminum, TB shape, 2"
Special Features
With Cover and Urethane Gasket
Additional Information
dimensions
10.5000 IN X 3.1000 IN X 4.5000 IN
Form
Series 5
Manufacturer Information
Manufacturers Part Number
TB65
Brand
Eaton
GTIN
00662277008556
UPC
662277008556
Taxonomies, Classifications, and Categories
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Type
Conduit outlet body
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting
Conduit
Enclosure
Condulet
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Borger
2 View Store
Gonzales
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat