TECK0503 - 1/2" Alu Teck Cable Gland

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 20)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TECK0503
Manufacturer
Eaton
Manufacturer's Part Number
TECK050 3
Description
1/2" Alu Teck Cable Gland
Eaton Crouse-Hinds Series Teck Cable Gland, Teck Armoured Cable, Armoured Gland, Aluminum, Outer Sheath Min/Max: 0.72-0.88", General Purpose, 1/2" NPT, Armor Range Min/Max: 0.61-0.80"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274116679 / 00782274116679
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
TECK0503 - Small Image
 
TECK0503 - Large Image
Attachments
 
 
TECK0503 - Specification Sheet
Other Links
 
 
TECK0503 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
connection
Watertight seal on outer sheath of cable
Material, Color, and Finish
Color
Grey
Dimensions and Weight
Size
1/2 in
Descriptions
Product Type
1/2 Al FT Teck Cab Jack Od 0.725-0.885
Features
TECK cable glands from Eaton Crouse-Hinds Division are listed for use with TECK corrugated cable, or interlocked steel or aluminum cable. TECK glands provide a means to terminate at junction boxes, control centers, panelboards and enclosures for motor control and electrical distribution equipment. TECK cable glands form a Type 4, IP56 watertight seal around the cable and at enclosure entry, and they provide excellent cable pull-out protection exceeding CSA requirements.
Description
1/2" ALU TECK CABLE GLAND
extra long description
CRS-H TECK050 3 1/2 AL FT TECK CAB
Long Description
Eaton Crouse-Hinds series TECK cable gland, TECK armoured cable, Armoured gland, Aluminum, Outer sheath min/max: 0.72-0.88", General purpose, 1/2" NPT, Armor range min/max: 0.61-0.80"
Special Features
TECK CAB JACKET OD 0.525 - 0.650
Additional Information
dimensions
2.9300 IN X 1.6000 IN X 1.6000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TECK050 3
GTIN
00782274116679
UPC
782274116679
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cable gland
Packaging
Weight per each
0.27
Carton
1
Package
20
Uses, Certifications, and Standards
Temperature Rating
-25 degrees C to 60 degrees C
standard
CSA
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat