TMC165 - 1/2" Cord Grips

Eaton Crouse-Hinds Series

  • $58.70 (Each)
  • $58.70 (Each)

  • $293.50 (Per 5)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TMC165
Manufacturer
Eaton Crouse-Hinds Series
Manufacturer's Part Number
TMC165
Description
1/2" Cord Grips
TMC Armored Cable Gland, Aluminum, 1/2 In Size, 2.375 In (Gland) Length, -25 °C Operating Temperature, +60 °C Operating Temperature, Grip Connection, Non-Insulated, 0.27 LB/Ea
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274414546 / 00782274414546
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.70 (Each)
Carton
$293.50 (Per 5)
Resources
Images
 
 
TMC165 - Small Image
 
TMC165 - Large Image
 
TMC165 - Large Image
 
TMC165 - Large Image
Specifications Sheets
 
 
TMC165 - Specification Sheet
Attachments
 
 
TMC165 - Specification Sheet
Brochures
 
 
TMC165 - Brochure
Other Links
 
 
TMC165 - Other
 
TMC165 - Other
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
Aluminum
amperage rating
Eaton Crouse-Hinds
connection
Ind Facilities & Factories - Facility: Safety and Security Systems
Material, Color, and Finish
Color
Eaton Crouse-Hinds
material composition
Ind Facilities & Factories - Facility: Power Distribution and Control
Finish
Nickel
Dimensions and Weight
Size
1/2 in
Length
2.375 in (Gland)
Descriptions
Description
1/2" CORD GRIPS
Product Type
TMC Armored Cable Gland
Long Description
TMC Armored Cable Gland, Aluminum, 1/2 in Size, 2.375 in (Gland) Length, -25 °C Operating Temperature, +60 °C Operating Temperature, Grip Connection, Non-Insulated, 0.27 lb/EA
Short Description
TMC Armored Cable Gland, Aluminum, 1/2 in, 2.375 in (Gland) Length
Special Features
Watertight Seal on Outer Sheath of Cable;Armoured and TECK Armoured Gland
Features
For use with metal-clad cable, TECK corrugated cable or interlocked steel or aluminum cable, Crouse-Hinds series TMC cable glands provide a means for terminating at junction boxes, control centers, panelboards and enclosures for motor control and electrical distribution equipment. TMC cable glands form a mechanical watertight connection and may installed in Class I, Division 2 locations provided there are no arcing and sparking risks in accordance with NEC501.10B.
extra long description
CRS-H TMC165 1/2 AL FT MC CAB ARMOR
Additional Information
Enclosure Type
Nema 4
Minimum Operating Temperature
-25 °C
Maximum Operating Temperature
+60 °C
Connection Type
Grip
Insulated/Non-Insulated
Non-Insulated
for use with
Metal-Clad Cable
Standards Met
UL Listed E36379;CSA Certified File LR291
package quantity
5 CT
Cord Type
Eaton Crouse-Hinds
Reflector Type
Ind Facilities & Factories - Facility: Power Distribution and Control
dimensions
3.1300 IN X 1.3800 IN X 1.3800 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TMC165
sub brand
Eaton Crouse-Hinds
GTIN
00782274414546
UPC
782274414546
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cable gland
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight
0.27 lb/EA
Weight per each
0.26
Carton
5
Uses, Certifications, and Standards
Application
General Purpose;Wet Location
Temperature Rating
-25 To 60 Deg C
Enclosure
IP56
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat