TMC30500 - 1/2" Cable Gland (.5-.66)

Eaton

  • $86.98 (Each)
  • $86.98 (Each)

  • $434.90 (Per 5)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
TMC30500
Manufacturer
Eaton
Manufacturer's Part Number
CGFP194
Description
1/2" Cable Gland (.5-.66)
Eaton Crouse-Hinds Series CGFP Cable Gland, Non-Armoured and Tray Cable, Non-Armoured Gland, Steel, Outer Sheath Min/Max: 0.375-0.500", General Purpose, 1/2" NPT
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips
Classification
Cord Connectors & Cord Grips
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274152103 / 00782274152103
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$86.98 (Each)
Standard Packaging
$434.90 (Per 5)
Resources
Images
 
 
TMC30500 - Small Image
 
TMC30500 - Large Image
 
TMC30500 - Large Image
 
TMC30500 - Large Image
Attachments
 
 
TMC30500 - Specification Sheet
Brochures
 
 
TMC30500 - Brochure
Tech Bulletins
 
 
TMC30500 - Tech Bulletin
Other Links
 
 
TMC30500 - Other
 
TMC30500 - Other
 
TMC30500 - Other
 
TMC30500 - Other
Features
connection
Male NPT
Material
Turned Steel Body and Gland Nut, Neoprene Seal
Material, Color, and Finish
Finish
Electrogalvanized With Chromate Treatment
Dimensions and Weight
Size
1/2 in
Descriptions
Product Type
1/2 NPT Male Cord/Armrd Cab FTG Neo Bush
Features
They are also listed for use with tray cable types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER. When installed in accordance with NEC501.10(B)(4), CGB, CGD, CGE and CGFP non-armoured glands are suitable for use in Class I, Division 2 hazardous locations. Crouse-Hinds series CGB, CGD, CGE and CGFP non-armoured glands are installed to provide a means for passing a cord, unarmoured cable or flexible conduit into an enclosure. The glands form an environmental seal for cord or unarmoured round
Description
1/2" CABLE GLAND (.5-.66)
extra long description
CRS-H CGFP194 1/2 NPT MALE CORD/ARM
Long Description
Eaton Crouse-Hinds series CGFP cable gland, Non-armoured and tray cable, Non-armoured gland, Steel, Outer sheath min/max: 0.375-0.500", General purpose, 1/2" NPT
Special Features
Non-Armored Gland, Cord Size 0.375 To 0.500 In
Additional Information
dimensions
2.1300 IN X 1.2800 IN X 1.2800 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CGFP194
GTIN
00782274152103
UPC
782274152103
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cable gland
Packaging
Weight per each
0.25
Carton
1
Package
5
Uses, Certifications, and Standards
Temperature Rating
-25 To 40 Deg C
Enclosure
Class I Div 2
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 514B
You must have an account to view stock levels

* All prices subject to change.