TMC31001 - 1" Cable Gland (.85-1.131)

Eaton

  • $98.78 (Each)
  • $98.78 (Each)

  • $493.90 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TMC31001
Manufacturer
Eaton
Manufacturer's Part Number
TMC3-100-1
Description
1" Cable Gland (.85-1.131)
Eaton Crouse-Hinds Series TMC3 Cable Gland, 0.800" - 1.120" Armor Min./Max., 0.850" - 1.310" Cable Range Min./Max., Armoured and Non-Armoured, Aluminum, 0.850" - 1.310" Outer Sheath Min./Max., Industrial Protection, 1" NPT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
662277129930 / 00662277129930
Weight per unit
0.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$98.78 (Each)
Standard Packaging
$493.90 (Per 5)
Resources
Other Links
 
 
TMC31001 - Other
 
TMC31001 - Other
Brochures
 
 
TMC31001 - Brochure
Tech Bulletins
 
 
TMC31001 - Tech Bulletin
Images
 
 
TMC31001 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
1 Al MC and Tray Cable FTG Od .850 to 1.310
extra long description
CRS-H TMC3-100-1 1 AL MC AND TRAY
Features
For use with metal-clad cable, TECK corrugated cable, or non-armored tray cables, Crouse-Hinds series TMC3 cable glands provide a means for terminating at junction boxes, control centers, panelboards and enclosures for motor control and electrical distribution equipment. TMC3 cable glands form a mechanical watertight connection and may be installed in Class I, Division 2 locations, provided there are no arcing and sparking risks in accordance with NEC501.10B.
Description
1" CABLE GLAND (.85-1.131)
Long Description
Eaton Crouse-Hinds series TMC3 cable gland, 0.800" - 1.120" armor min./max., 0.850" - 1.310" cable range min./max., Armoured and non-armoured, Aluminum, 0.850" - 1.310" outer sheath min./max., Industrial protection, 1" NPT
Additional Information
dimensions
4.9900 IN X 1.9900 IN X 1.9900 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TMC3-100-1
GTIN
00662277129930
UPC
662277129930
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cable gland
Packaging
Weight per each
0.66
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat