TMC3112 - 1" Cord Grips

Eaton

  • $134.48 (Each)
  • $134.48 (Each)

  • $672.40 (Per 5)

In-Stock: 40 available at other locations ( find a store with stock)
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
TMC3112
Manufacturer
Eaton
Manufacturer's Part Number
TMC3112
Description
1" Cord Grips
TMC Armored Cable Gland, Aluminum, 1 In Size, 2.625 In (Gland) Length, -25 °C Operating Temperature, +60 °C Operating Temperature, Grip Connection, Non-Insulated, 0.51 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274414560 / 00782274414560
Weight per unit
0.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$134.48 (Each)
Carton
$672.40 (Per 5)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
40
Resources
Tech Bulletins
 
 
TMC3112 - Tech Bulletin
Other Links
 
 
TMC3112 - Other
Images
 
 
TMC3112 - Small Image
 
TMC3112 - Large Image
 
TMC3112 - Large Image
Attachments
 
 
TMC3112 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Finish
Nickel Plated
Dimensions and Weight
Size
1 in
Length
2.625 in (Gland)
Descriptions
Description
1" CORD GRIPS
Features
For use with metal-clad cable, TECK corrugated cable or interlocked steel or aluminum cable, Crouse-Hinds series TMC cable glands provide a means for terminating at junction boxes, control centers, panelboards and enclosures for motor control and electrical distribution equipment. TMC cable glands form a mechanical watertight connection and may installed in Class I, Division 2 locations provided there are no arcing and sparking risks in accordance with NEC501.10B.
Product Type
TMC Armored Cable Gland
Long Description
TMC Armored Cable Gland, Aluminum, 1 in Size, 2.625 in (Gland) Length, -25 °C Operating Temperature, +60 °C Operating Temperature, Grip Connection, Non-Insulated, 0.51 lb/EA
Short Description
TMC Armored Cable Gland, Aluminum, 1 in, 2.625 in (Gland) Length
Special Features
Watertight Seal on Outer Sheath of Cable;Armoured and TECK Armoured Gland
Additional Information
Enclosure Type
Nema 4
Minimum Operating Temperature
-25 °C
Maximum Operating Temperature
+60 °C
Connection Type
Grip
Insulated/Non-Insulated
Non-Insulated
for use with
Metal-Clad Cable
Standards Met
UL Listed E36379;CSA Certified File LR291
package quantity
5 CT
dimensions
4.0700 IN X 2.0000 IN X 2.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TMC3112
sub brand
Eaton Crouse-Hinds
GTIN
00782274414560
UPC
782274414560
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cable gland
Availability
Manufacturer Status
Inactive
Packaging
Weight
0.51 lb/EA
Weight per each
0.48
Carton
5
Uses, Certifications, and Standards
Application
General Purpose;Wet Location
Temperature Rating
-25 To 60 Deg C
Enclosure
IP56
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 40

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Baton Rouge
5 View Store
DFW RDC
3 View Store

M-Z

Location Stock Available
Midland
3 View Store
Pecos
6 View Store
These alternate items can be purchased instead of TMC3112.
Jump To:

Similar Items

Similar items are close alternatives to TMC3112, though they may not be 100% alike.

Eaton Crouse-Hinds Series TMC3 Cable Gland, 0.800" - 1.120" Armor Min./Max., 0.8...
  • MFR Part #: TMC3-100-1
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 5 ($653.30) ·
TMC31001 - Crouse-Hinds

Check local availability

Total Availability: In Stock

Book Price

$130.66

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TMC3112 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TMC3112 Eaton Crouse-Hinds 00782274414560
2-100-070 Thomas & Betts 00786210824017
2-100-080 Thomas & Betts 00786210824024
2-100-090 Thomas & Betts 00786210824031
ST100-469 Thomas & Betts 00786210712888
STE100 Thomas & Betts 00786210822747
TMC2100118A Appleton Electric 00781381300766

* All prices subject to change.

Begin Live Chat