TMC32001 - 2" Cord Grip (1.630-2.310)

Eaton

  • $227.62 (Each)
  • $227.62 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TMC32001
Manufacturer
Eaton
Manufacturer's Part Number
TMC3-200-1
Description
2" Cord Grip (1.630-2.310)
Eaton Crouse-Hinds Series TMC3 Cable Gland, 1.520" - 2.060" Armor Min./Max., 1.630" - 2.310" Cable Range Min./Max., Armoured and Non-Armoured, Aluminum, 1.630" - 2.310" Outer Sheath Min./Max., Industrial Protection, 2" NPT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
662277129992 / 00662277129992
Weight per unit
2.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$227.62 (Each)
Resources
Images
 
 
TMC32001 - Small Image
 
TMC32001 - Large Image
Brochures
 
 
TMC32001 - Brochure
Tech Bulletins
 
 
TMC32001 - Tech Bulletin
Other Links
 
 
TMC32001 - Other
 
TMC32001 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
2" CORD GRIP (1.630-2.310)
Product Type
2 Al MC and Tray Cable FTG Od 1.630 to 2.311
extra long description
CRS-H TMC3-200-1 2 AL MC AND TRAY
Features
For use with metal-clad cable, TECK corrugated cable, or non-armored tray cables, Crouse-Hinds series TMC3 cable glands provide a means for terminating at junction boxes, control centers, panelboards and enclosures for motor control and electrical distribution equipment. TMC3 cable glands form a mechanical watertight connection and may be installed in Class I, Division 2 locations, provided there are no arcing and sparking risks in accordance with NEC501.10B.
Long Description
Eaton Crouse-Hinds series TMC3 cable gland, 1.520" - 2.060" armor min./max., 1.630" - 2.310" cable range min./max., Armoured and non-armoured, Aluminum, 1.630" - 2.310" outer sheath min./max., Industrial protection, 2" NPT
Additional Information
dimensions
6.2000 IN X 3.5000 IN X 3.5000 IN
Manufacturer Information
Manufacturers Part Number
TMC3-200-1
Brand
Eaton
GTIN
00662277129992
UPC
662277129992
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cable gland
Packaging
Weight per each
2.4
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat