TMC5161 - 1-1/2" Cord Grips

Eaton

  • $246.65 (Each)
  • $246.65 (Each)

  • $493.30 (Per 2)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TMC5161
Manufacturer
Eaton
Manufacturer's Part Number
TMC5161
Description
1-1/2" Cord Grips
TMC Armored Cable Gland, Aluminum, 1-1/2 In Size, 2.750 In (Gland) Length, -25 °C Operating Temperature, +60 °C Operating Temperature, Grip Connection, Non-Insulated, 0.9 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274414584 / 00782274414584
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$246.65 (Each)
Standard Packaging
$493.30 (Per 2)
Resources
Tech Bulletins
 
 
TMC5161 - Tech Bulletin
Other Links
 
 
TMC5161 - Other
Images
 
 
TMC5161 - Small Image
 
TMC5161 - Large Image
 
TMC5161 - Large Image
Attachments
 
 
TMC5161 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
connection
Male NPT
Dimensions and Weight
Size
1-1/2 in
Length
2.750 in (Gland)
Descriptions
Product Type
TMC Armored Cable Gland
Description
1-1/2" CORD GRIPS
Long Description
TMC Armored Cable Gland, Aluminum, 1-1/2 in Size, 2.750 in (Gland) Length, -25 °C Operating Temperature, +60 °C Operating Temperature, Grip Connection, Non-Insulated, 0.9 lb/EA
Short Description
TMC Armored Cable Gland, Aluminum, 1-1/2 in
Special Features
Watertight Seal on Outer Sheath of Cable;Armoured and TECK Armoured Gland
Features
For use with metal-clad cable, TECK corrugated cable or interlocked steel or aluminum cable, Crouse-Hinds series TMC cable glands provide a means for terminating at junction boxes, control centers, panelboards and enclosures for motor control and electrical distribution equipment. TMC cable glands form a mechanical watertight connection and may installed in Class I, Division 2 locations provided there are no arcing and sparking risks in accordance with NEC501.10B.
Additional Information
Enclosure Type
Nema 4
Minimum Operating Temperature
-25 °C
Maximum Operating Temperature
+60 °C
Connection Type
Grip
Insulated/Non-Insulated
Non-Insulated
for use with
Metal-Clad Cable
Standards Met
UL Listed E36379;CSA Certified File LR291
package quantity
1 CT;2 Pk
dimensions
4.3500 IN X 2.7500 IN X 2.7500 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
TMC5161
sub brand
Eaton Crouse-Hinds
GTIN
00782274414584
UPC
782274414584
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cable gland
Availability
Manufacturer Status
Inactive
Packaging
Weight
0.9 lb/EA
Weight per each
0.9
Carton
1
Package
2
Uses, Certifications, and Standards
Application
General Purpose;Wet Location
Temperature Rating
-25 To 60 Deg C
Enclosure
IP56
standard
UL (CANADA AND US), CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat